Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSP-26E-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 19 mm Collar Wide | CT9MJH

RULAND MANUFACTURING MSP-26E-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 19 mm Collar Wide

Item: CT9MJH Model: MSP-26E-SSCross Ref: 805DX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 5/8"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.80.1 mm
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width19 mm
ConstructionTwo Piece
For Shaft Dia.1 5/8"
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.73 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center29.49 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque23 N-m
Screw Thread SizeM8
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter1 5/8"
Clearance Diameter80.1 mm
Collar Construction2-Piece
Collar Material Grade303
Collar Outside Diameter73 mm
For Shaft Diameter1 5/8"
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1719
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING MSP-16E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MFB MSP-16E-FZ1"Carbon Steel45 mmAlloy Steel52.1 mm15 mmZinc Plated1"€36.16
RULAND MANUFACTURING MSP-8E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFE MSP-8E-FZ1/2"Carbon Steel30 mmAlloy Steel33.7 mm11 mmZinc Plated1/2"€25.08
RULAND MANUFACTURING MSP-4E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/4 Inch Bore Dia | CT9MFN MSP-4E-FZ1/4"Carbon Steel18 mmAlloy Steel22.4 mm9 mmZinc Plated1/4"€21.04
RULAND MANUFACTURING MSP-21E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGA MSP-21E-FZ1.312"Carbon Steel57 mmAlloy Steel62.4 mm15 mmZinc Plated1.312"€45.73
RULAND MANUFACTURING MSP-25E-ST Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGB MSP-25E-ST1.562"Stainless Steel60 mmStainless Steel65.6 mm15 mmBright1.562"€243.46
RULAND MANUFACTURING MSP-21E-F Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGC MSP-21E-F1.312"Carbon Steel57 mmAlloy Steel62.4 mm15 mmBlack Oxide1.312"€34.40
RULAND MANUFACTURING MSP-13E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGD MSP-13E-FZ0.812"Carbon Steel42 mmAlloy Steel49.5 mm15 mmZinc Plated0.812"€37.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSP-26E-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 19 mm Collar Wide
€222.61 /unit