Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSP-13E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGD

RULAND MANUFACTURING MSP-13E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide

Item: CT9MGD Model: MSP-13E-FZCross Ref: 805DN4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.0.812"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.49.5 mm
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Width15 mm
ConstructionTwo Piece
For Shaft Dia.0.812"
Included Screws(2) Clamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.42 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center16 mm
Screw MaterialAlloy Steel
Screw Material FinishZinc Plated
Screw Seating Torque16 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter13/16"
Clearance Diameter49.5 mm
Collar Construction2-Piece
Collar Material Grade1215
Collar Outside Diameter42 mm
For Shaft Diameter13/16"
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING MSP-16E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9MFB MSP-16E-FZ1"Carbon Steel45 mmAlloy Steel52.1 mm15 mmZinc Plated1"€36.16
RULAND MANUFACTURING MSP-8E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9MFE MSP-8E-FZ1/2"Carbon Steel30 mmAlloy Steel33.7 mm11 mmZinc Plated1/2"€25.08
RULAND MANUFACTURING MSP-4E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 1/4 Inch Bore Dia | CT9MFN MSP-4E-FZ1/4"Carbon Steel18 mmAlloy Steel22.4 mm9 mmZinc Plated1/4"€21.04
RULAND MANUFACTURING MSP-21E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGA MSP-21E-FZ1.312"Carbon Steel57 mmAlloy Steel62.4 mm15 mmZinc Plated1.312"€45.73
RULAND MANUFACTURING MSP-25E-ST Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGB MSP-25E-ST1.562"Stainless Steel60 mmStainless Steel65.6 mm15 mmBright1.562"€243.46
RULAND MANUFACTURING MSP-21E-F Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGC MSP-21E-F1.312"Carbon Steel57 mmAlloy Steel62.4 mm15 mmBlack Oxide1.312"€34.40
RULAND MANUFACTURING MSP-21E-SS Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9MGE MSP-21E-SS1.312"Stainless Steel57 mmStainless Steel62.4 mm15 mmBright1.312"€104.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSP-13E-FZ Shaft Collar, 2 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide
€39.48 /unit