Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING MSCX-30-30-F Rigid Shaft Coupling Set Screw 30mm | AF9WXH 30VJ60

RULAND MANUFACTURING MSCX-30-30-F Rigid Shaft Coupling Set Screw 30mm

Item: AF9WXH Model: MSCX-30-30-FCross Ref: 30VJ60
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.30 mm
GradeGrade 1215
MaterialLead Free Steel
Max. Rpm4000 RPM
Outside Dia.53 mm
Overall Length83 mm
TypeSet Screw

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)8.38
Ship length (cm)8.31
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthGradeBore Dia.TypeMax. RpmPrice
RULAND MANUFACTURING MSCX-10-10-SS Rigid Shaft Coupling Set Screw 10mm | AF9WWW 30VJ49 MSCX-10-10-SS45 mmGrade 30310 mmSet Screw4000 RPM€108.42
RULAND MANUFACTURING MSCX-12-12-F Rigid Shaft Coupling Set Screw 12mm | AF9WWX 30VJ50 MSCX-12-12-F45 mmGrade 121512 mmSet Screw4000 RPM€55.05
RULAND MANUFACTURING MSCX-12-12-SS Rigid Shaft Coupling Set Screw 12mm | AF9WWY 30VJ51 MSCX-12-12-SS45 mmGrade 30312 mmSet Screw4000 RPM€108.42
RULAND MANUFACTURING MSCX-14-14-F Rigid Shaft Coupling Set Screw 14mm | AF9WWZ 30VJ52 MSCX-14-14-F50 mmGrade 121514 mmSet Screw4000 RPM€69.74
RULAND MANUFACTURING MSCX-14-14-SS Rigid Shaft Coupling Set Screw 14mm | AF9WXA 30VJ53 MSCX-14-14-SS50 mmGrade 30314 mmSet Screw4000 RPM€149.50
RULAND MANUFACTURING MSCX-16-16-F Rigid Shaft Coupling Set Screw 16mm | AF9WXB 30VJ54 MSCX-16-16-F50 mmGrade 121516 mmSet Screw4000 RPM€69.74
RULAND MANUFACTURING MSCX-16-16-SS Rigid Shaft Coupling Set Screw 16mm | AF9WXC 30VJ55 MSCX-16-16-SS50 mmGrade 30316 mmSet Screw4000 RPM€142.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSCX-30-30-F Rigid Shaft Coupling Set Screw 30mm
€147.44 /unit