Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 440-3318 H5 Bottom 9/16-12NC | AH9YQW 45T882

WESTWARD 440-3318 H5 Bottom 9/16-12NC

Item: AH9YQW Model: 440-3318Cross Ref: 45T882
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH5 Bottom, 9/16-12NC
Fits BrandWestward
Measurement SystemFractional Inch
Thread Limit / Class Of FitH5
Thread Size9/16"-12

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 440-3318 H5 Bottom 9/16-12NC
€27.74 /unit