RULAND MANUFACTURING MOSC33-12-SS Oldham Coupling Hub, Set Screw, 12mm Bore, 4mm Keyway, 33.3mm O.D., 15.0mm Length

Item: DK6RQD Model: MOSC33-12-SS
In Stock

Get it by Tuesday, Jun 17

€207.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOldham Coupling Hub
Angular Misalignment0.5°
Axial Motion0.006 in (0.15 mm)
B1 Max Shaft Penetration15.0 mm
Balanced DesignYes
Bore (b1)12 mm
Bore Tolerance+0.03 mm / -0.00 mm
FinishBright
Finish SpecificationBright, No Plating
Forged Set ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Hub Width (lh)15.00 mm
Keyway (k)4 mm
Length (l)47.6 mm
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Max Parallel Misalignment0.131 in (3.33 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia1.5964 x 10
Number Of Screws2 ea 90° apart
Outer Diameter (od)33.3 mm
Parallel Misalignment0.008 in (0.20 mm)
Recommended InsertsOD21/33-AT
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque1.76 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0994
Ship height (cm)3.33
Ship length (cm)4.76
Ship width (cm)3.33
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOSC33-12-SS Oldham Coupling Hub, Set Screw, 12mm Bore, 4mm Keyway, 33.3mm O.D., 15.0mm Length
€207.23 /unit