RULAND MANUFACTURING MOCT51-18-A Clamp Oldham Coupling Hub, 18mm Bore, 50.8mm O.D., 20.8mm Length

Item: DK6GGF Model: MOCT51-18-A
In Stock

Get it by Tuesday, Jun 17

€97.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment0.5°
Axial Motion0.008 in (0.20 mm)
B1 Max Shaft Penetration20.8 mm
Balanced DesignYes
Bore (b1)18 mm
Bore Tolerance+0.03 mm / -0.00 mm
FinishBlack Anodized
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Hub Width (lh)20.83 mm
Length (l)59.7 mm
Material Specification2024-T351 Aluminum Bar
Max Parallel Misalignment0.200 in (5.08 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia3.842 x 10
Number Of Screws1 ea
Outer Diameter (od)50.8 mm
Parallel Misalignment0.010 in (0.25 mm)
Recommended InsertsOD32/51-AT
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque9.5 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1049
Ship height (cm)5.08
Ship length (cm)5.97
Ship width (cm)5.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOCT51-18-A Clamp Oldham Coupling Hub, 18mm Bore, 50.8mm O.D., 20.8mm Length
€97.88 /unit