RULAND MANUFACTURING MOCT41-11-SS Clamp Oldham Coupling Hub, 11mm Bore, 41.3mm O.D., 18.0mm Length

Item: DK6RPP Model: MOCT41-11-SS
In Stock

Get it by Tuesday, Jun 17

€244.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment0.5°
Axial Motion0.006 in (0.15 mm)
B1 Max Shaft Penetration18.0 mm
Balanced DesignYes
Bore (b1)11 mm
Bore Tolerance+0.03 mm / -0.00 mm
FinishBright
Finish SpecificationBright, No Plating
Forged Clamp ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Hub Width (lh)18.05 mm
Length (l)50.8 mm
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Max Parallel Misalignment0.163 in (4.13 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia4.180 x 10
Number Of Screws1 ea
Outer Diameter (od)41.3 mm
Parallel Misalignment0.010 in (0.25 mm)
Recommended InsertsOD26/41-AT
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque2.5 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1814
Ship height (cm)4.13
Ship length (cm)5.08
Ship width (cm)4.13
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOCT41-11-SS Clamp Oldham Coupling Hub, 11mm Bore, 41.3mm O.D., 18.0mm Length
€244.19 /unit