RULAND MANUFACTURING MJCC25-7-A Jaw Coupling Hub, Clamp Zero-Backlash, 7mm Bore, 2mm Keyway, 25.4mm O.D., 11.9mm Length

Item: DK6GCK Model: MJCC25-7-A
In Stock

Get it by Tuesday, Jun 17

€47.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
20$32.90
200Request Quote
B1 Max Shaft Penetration11.9 mm
Balanced DesignYes
Bore (b1)7 mm
Bore Tolerance+0.03 mm / -0.00 mm
Fail Safe?Yes
FinishBright
Finish SpecificationBright, No Plating
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)11.85 mm
Keyway (k)2 mm
Length (l)1.390 in (35.3 mm)
Material Specification2024-T351 Aluminum Bar
Maximum Speed8,000 RPM
MisalignmentMisalignment ratings vary with insert selection
Moment Of Inertia1.503 x 10
Number Of Screws1 ea
Outer Diameter (od)1.000 in (25.4 mm)
Recommended Gap Between Hubs0.030 in (0.75 mm)
Recommended InsertsJD16/25-98R
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Temperature-10°F to 180°F (-23°C to 82°C)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0162
Ship height (cm)2.54
Ship length (cm)3.53
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MJCC25-7-A Jaw Coupling Hub, Clamp Zero-Backlash, 7mm Bore, 2mm Keyway, 25.4mm O.D., 11.9mm Length
€47.77 /unit