RULAND MANUFACTURING MDCD80-28-25-A Clamp Double Disc Coupling, 28mm x 25mm Bore, 79.4mm O.D., 100.0mm Length

Item: DK7DTY Model: MDCD80-28-25-A
In Stock

Get it by Tuesday, Jun 17

€297.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$273.20
Angular Misalignment2.0°
Axial Motion0.76 mm
B1 Max Shaft Penetration46.8 mm
B1 Min Shaft Penetration22.2 mm
B2 Max Shaft Penetration46.8 mm
B2 Min Shaft Penetration22.2 mm
Balanced DesignYes
Bore (b1)28 mm
Bore Tolerance+0.03 mm / -0.00 mm
Dynamic Torque Non-reversing64.97 Nm
Dynamic Torque Reversing32.49 Nm
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)35.56 mm
Length (l)100.0 mm
Material SpecificationHubs and Center Spacer: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia9.257
Number Of Screws2 ea
Outer Diameter (od)79.4 mm
Parallel Misalignment0.30 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)25 mm
Static Torque129.93 Nm
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness282.5 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 1.0228
Ship height (cm)7.94
Ship length (cm)10
Ship width (cm)7.94
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MDCD80-28-25-A Clamp Double Disc Coupling, 28mm x 25mm Bore, 79.4mm O.D., 100.0mm Length
€297.51 /unit