Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MDCD70-30-25-A Disc Coupling, 30 mm Bore Dia 1, Different Bore Dimensions Diff. Bore Sizes | CT9GZZ

RULAND MANUFACTURING MDCD70-30-25-A Disc Coupling, 30 mm Bore Dia, Different Bore

Item: CT9GZZ Model: MDCD70-30-25-ACross Ref: 805MN2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€396.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Coupling
Bore Dia. 130 mm
Bore Dia. 225 mm
Bore Tolerance0 mm to 0.03 mm
Center Spacer MaterialAluminum
Coupling Outside Dia.69.9 mm
Different Bore SizesYes
Disc MaterialStainless Steel
Disc Material GradeGrade 302
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Operating Temp.-10°F
Number Of Discs2
Overall Length91.1 mm
Shaft Locking TypeClamp On
System Of MeasurementMetric
Zero BacklashYes
ApplicationEncoders, Stepper/Servo
Bore Diameter 130 mm
Bore Diameter 225 mm
Bore TypeRound
Coupling Outside Diameter69.9 mm
Disc Material FinishPlain
Hub Material FinishAnodized
Length Through Bore 141.9 mm
Length Through Bore 241.9 mm
Maximum Speed10000 RPM
Moment Of Inertia0.00004899 kgf/sq. m
Rated Torque96 N-m
Screw Length20 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.5976
Ship height (cm)6.99
Ship length (cm)8.97
Ship width (cm)8.97
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Clearance Dia.Max. Parallel MisalignmentPrice
RULAND MANUFACTURING MDCD19-4-4-A Coupling Double Disc Clamp Bore 4 x 4 Mm | AB8XQH 2ADD6 MDCD19-4-4-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54
RULAND MANUFACTURING MDCD19-5-4-A Coupling Double Disc Clamp Bore 5 x 4 Mm | AB8XQL 2ADD9 MDCD19-5-4-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€130.86
RULAND MANUFACTURING MDCD19-5-5-A Coupling Double Disc Clamp Bore 5 x 5 Mm | AB8XQP 2ADE3 MDCD19-5-5-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54
RULAND MANUFACTURING MDCD19-6-4-A Coupling Double Disc Clamp Bore 6 x 4 Mm | AB8XQT 2ADE6 MDCD19-6-4-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€130.86
RULAND MANUFACTURING MDCD19-6-5-A Coupling Double Disc Clamp Bore 6 x 5 Mm | AB8XQV 2ADE8 MDCD19-6-5-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54
RULAND MANUFACTURING MDCD19-6-6-A Coupling Double Disc Clamp Bore 6 x 6 Mm | AB8XQX 2ADF1 MDCD19-6-6-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€149.01
RULAND MANUFACTURING MDCD19-8-5-A Coupling Double Disc Clamp Bore 8 x 5 Mm | AB8XQZ 2ADF3 MDCD19-8-5-A30.2 mm0.013 deg./lbs.-in.----19.1 mm0.004"€138.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MDCD70-30-25-A Disc Coupling, 30 mm Bore Dia, Different Bore
€396.07 /unit