SPEARS VALVES 866-249C | BU7ERQ

SPEARS VALVES 866-249C Clamp-On Saddle, Socket, EPDM, Zinc, 2 x 1 Inch Size, CPVC

Item: BU7ERQ Model: 866-249C
In Stock

Get it by Friday, Jun 13

€129.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
ColorGray
ConstructionWith EPDM O-Ring Seal & SS Hardware
JointClamp On Saddles
MaterialCPVC
O-ringClamp-On Saddle x Socket Single Outlet CPVC Gray
Size2" x 1"
TypeSaddles

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialTypePrice
SPEARS VALVES 866-337C | BU6BVT 866-337CCPVCSaddles€172.85
RFQ
SPEARS VALVES 866-250C | BU7ERT 866-250CCPVCSaddles€129.02
RFQ
SPEARS VALVES 866-247C | BU7ERU 866-247CCPVCSaddles€82.31
RFQ
SPEARS VALVES 866-248C | BU7ERZ 866-248CCPVCSaddles€129.02
RFQ
SPEARS VALVES 866-334C | BU7ETB 866-334CCPVCSaddles€172.85
RFQ
SPEARS VALVES 866-418C | BU7ETC 866-418CCPVCSaddles€210.17
RFQ
SPEARS VALVES 866-251C | BU7ETD 866-251C--€129.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 866-249C Clamp-On Saddle, Socket, EPDM, Zinc, 2 x 1 Inch Size, CPVC
€129.02 /unit