Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCPRDK75-20-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 1.5 mm Axial Motion | CT9HHD

RULAND MANUFACTURING MCPRDK75-20-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 1.5 mm Axial Motion

Item: CT9HHD Model: MCPRDK75-20-ACross Ref: 805N43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment
ApplicationEncoders, Light Duty Power Transmission, Resolvers, Tachometers
Axial Motion1.5 mm
Bore Dia.20 mm
Bore Dia. Tolerance0.02 mm to 0.07 mm
Bore TypeRound Bore With Keyway
Coupling Outside Dia.75 mm
Coupling SizeMCPRD75
Fastener Tightening Torque24 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeDouble Insert
Hub Width18 mm
Included ScrewsClamp Screw
Keyway Depth2.9 mm
Keyway Width6 mm
Max. Operating Temp.80°C
Max. Speed7500 RPM
Maximum Shaft Penetration36.4 mm
Min. Operating Temp.-30°C
Number Of Locking Screws1
Overall Coupling Length73 mm
Parallel Misalignment2 mm
Peak Torque40 N-m
Rated Torque30 N-m
Screw Location From Center25 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeClamp On
System Of MeasurementMetric
Torsional Stiffness21 N-m/deg.
Zero BacklashYes
Bore Diameter20 mm
Coupling Outside Diameter75 mm
Coupling Overall Length73 mm
Maximum Speed7500 RPM
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
Weight0.48 lbs.

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)7.49
Ship length (cm)7.29
Ship width (cm)7.49
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING MCPRDK19-10-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HEV MCPRDK19-10-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€34.46
RULAND MANUFACTURING MCPRDK19-8-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.3 mm Axial Motion | CT9HEW MCPRDK19-8-A19 mm0.6 N-m0.56 N-m/deg.0.3 mm0.4 mm25000 RPM0.4 N-mMCPRD19€34.46
RULAND MANUFACTURING MCPRDK25-8-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HFA MCPRDK25-8-A25 mm1.4 N-m1.3 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRD25€31.02
RULAND MANUFACTURING MCPRDK25-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HFF MCPRDK25-12-A25 mm1.4 N-m1.3 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRD25€31.02
RULAND MANUFACTURING MCPRDK25-10-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.5 mm Axial Motion | CT9HFG MCPRDK25-10-A25 mm1.4 N-m1.3 N-m/deg.0.5 mm0.7 mm22000 RPM1.3 N-mMCPRD25€31.02
RULAND MANUFACTURING MCPRDK37-8-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.7 mm Axial Motion | CT9HFH MCPRDK37-8-A37 mm4 N-m3.4 N-m/deg.0.7 mm1 mm15000 RPM3 N-mMCPRD37€38.76
RULAND MANUFACTURING MCPRDK37-16-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.7 mm Axial Motion | CT9HFL MCPRDK37-16-A37 mm4 N-m3.4 N-m/deg.0.7 mm1 mm15000 RPM3 N-mMCPRD37€38.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCPRDK75-20-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 1.5 mm Axial Motion
€140.31 /unit