Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-30-F Shaft Collar One Piece Clamp Id 30 Mm | AB9BHY 2AUW4

RULAND MANUFACTURING MCL-30-F Shaft Collar One Piece Clamp Id 30 Mm

Item: AB9BHY Model: MCL-30-FCross Ref: 2AUW4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.30 mm
Clearance Dia.59.2 mm
Collar StyleClamp
Dimension TypeMetric
FinishBlack Oxide
GradeGrade 1215
Inside Dia.30 mm
MaterialLead Free Steel
Number Of Pieces1
Operating Temp. Range-40°F to +350°F
Outside Dia.54 mm
Screw MaterialAlloy Steel
TypeOne Piece Clamp
Width15 mm
Withstand Temp.350°F
Bore Diameter30 mm
Clearance Diameter59.2 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Outside Diameter54 mm
Collar Width15 mm
For Shaft Diameter30 mm
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.5
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.MaterialOperating Temp. RangeFinishPrice
RULAND MANUFACTURING MCL-10-A Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAV 2ALA2 MCL-10-A10 mm24 mm-Alloy Steel26.3 mmAluminum-40°F to +225°FBright€11.23
RULAND MANUFACTURING MCL-10-F Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAX 2ALA4 MCL-10-F10 mm24 mm-Alloy Steel26.3 mmLead Free Steel-40°F to +350°FBlack Oxide€9.17
RULAND MANUFACTURING MCL-10-SS Shaft Collar One Piece Clamp Id 10 Mm | AB8ZAZ 2ALA6 MCL-10-SS10 mm24 mm-Stainless Steel26.3 mmStainless Steel-40°F to +350°FBright€23.07
RULAND MANUFACTURING MCL-11-A Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBB 2ALA8 MCL-11-A11 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€11.47
RULAND MANUFACTURING MCL-11-F Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBD 2ALB1 MCL-11-F11 mm28 mm-Alloy Steel32 mmLead Free Steel-40°F to +350°FBlack Oxide€9.60
RULAND MANUFACTURING MCL-11-SS Shaft Collar One Piece Clamp Id 11 Mm | AB8ZBF 2ALB3 MCL-11-SS11 mm28 mm-Stainless Steel32 mmStainless Steel-40°F to +350°FBright€18.23
RULAND MANUFACTURING MCL-12-A Shaft Collar One Piece Clamp Id 12 Mm | AB8ZBH 2ALB5 MCL-12-A12 mm28 mm-Alloy Steel32 mmAluminum-40°F to +225°FBright€12.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-30-F Shaft Collar One Piece Clamp Id 30 Mm
€22.92 /unit