Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-11E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 7/16 Inch Bore Dia | CT9LWM

RULAND MANUFACTURING MCL-11E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 7/16 Inch Bore Dia

Item: CT9LWM Model: MCL-11E-FZCross Ref: 805CN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.0.438"
Bore Tolerance0.0005" to 0.002"
Clearance Dia.41.1 mm
Collar MaterialCarbon Steel
Collar Material FinishZinc Plated
Collar Width13 mm
ConstructionOne Piece
For Shaft Dia.0.438"
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.36 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center13.49 mm
Screw MaterialAlloy Steel
Screw Material FinishZinc Plated
Screw Seating Torque9.5 N-m
Screw Thread SizeM5
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter7/16"
Clearance Diameter41.1 mm
Collar Outside Diameter36 mm
For Shaft Diameter7/16"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING MCL-16E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMU MCL-16E-FZ1"45 mmCarbon SteelAlloy Steel52.1 mm15 mmZinc Plated1"€26.73
RULAND MANUFACTURING MCL-8E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNF MCL-8E-FZ1/2"30 mmCarbon SteelAlloy Steel33.7 mm11 mmZinc Plated1/2"€17.38
RULAND MANUFACTURING MCL-4E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/4 Inch Bore Dia | CT9LNM MCL-4E-FZ1/4"18 mmCarbon SteelAlloy Steel22.4 mm9 mmZinc Plated1/4"€13.64
RULAND MANUFACTURING MCL-11E-ST Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPF MCL-11E-ST0.688"36 mmStainless SteelStainless Steel41.1 mm13 mmBright0.688"€106.95
RULAND MANUFACTURING MCL-11E-SS Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPG MCL-11E-SS0.688"36 mmStainless SteelStainless Steel41.1 mm13 mmBright0.688"€36.52
RULAND MANUFACTURING MCL-11E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 13 mm Collar Wide | CT9LPH MCL-11E-AN0.688"36 mmAluminumStainless Steel41.1 mm13 mmAnodized0.688"€34.46
RULAND MANUFACTURING MCL-18E-P Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9LPK MCL-18E-P1 1/8"48 mmPlasticStainless Steel54.7 mm15 mmPlain1 1/8"€43.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-11E-FZ Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 7/16 Inch Bore Dia
€20.30 /unit