Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MBCK80-45-25-A Bellows Coupling, 45 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9GWZ

RULAND MANUFACTURING MBCK80-45-25-A Bellows Coupling, 45 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM

Item: CT9GWZ Model: MBCK80-45-25-ACross Ref: 805MD0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€627.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bellows MaterialStainless Steel
Bellows Material GradeGrade 321
Bore Dia. 145 mm
Bore Dia. 225 mm
Bore Tolerance0 mm to 0.03 mm
Bore TypeRound Keyed
Coupling Outside Dia.79.4 mm
Different Bore SizesYes
FeaturesBalanced Design For High RPM, Constant Velocity, High Torque With Low Inertia, High Torsional Stiffness, Long Life With No Maintenance
Hub MaterialAluminum
Hub Material Grade2024
Max. Operating Temp.93°C
Max. Speed10000 RPM
Min. Operating Temp.-40°C
Overall Length96.9 mm
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.7119
Ship height (cm)7.94
Ship length (cm)9.67
Ship width (cm)9.67
Country of OriginUS

Product Variants

ProductModelDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthMax. SpeedBore TypeMax. Operating Temp.Price
RULAND MANUFACTURING MBCK70-25-25-A Bellows Coupling, 25 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FWU MBCK70-25-25-ANo25 mm25 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29
RULAND MANUFACTURING MBCK80-25-25-A Bellows Coupling, 25 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FWV MBCK80-25-25-ANo25 mm25 mm79.4 mm96.9 mm10000 RPMRound Keyed93°C€477.65
RULAND MANUFACTURING MBCK80-30-25-A Bellows Coupling, 30 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXC MBCK80-30-25-AYes30 mm25 mm79.4 mm96.9 mm10000 RPMRound Keyed93°C€477.65
RULAND MANUFACTURING MBCK70-30-25-A Bellows Coupling, 30 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXD MBCK70-30-25-AYes30 mm25 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29
RULAND MANUFACTURING MBCK70-30-30-A Bellows Coupling, 30 mm Bore Dia 1, 30 mm Bore Dia 2, 10000 RPM | CT9FXE MBCK70-30-30-ANo30 mm30 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29
RULAND MANUFACTURING MBCK80-30-30-A Bellows Coupling, 30 mm Bore Dia 1, 30 mm Bore Dia 2, 10000 RPM | CT9FXH MBCK80-30-30-ANo30 mm30 mm79.4 mm96.9 mm10000 RPMRound Keyed93°C€477.65
RULAND MANUFACTURING MBCK70-35-25-A Bellows Coupling, 35 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM | CT9FXT MBCK70-35-25-AYes35 mm25 mm69.9 mm87.4 mm10000 RPMRound Keyed93°C€415.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBCK80-45-25-A Bellows Coupling, 45 mm Bore Dia 1, 25 mm Bore Dia 2, 10000 RPM
€627.26 /unit