RULAND MANUFACTURING MBCK51-13-12-A Bellows Coupling, High Stiffness, 13mm x 12mm Bore, 50.8mm O.D., 61.3mm Length

Item: DK6FYF Model: MBCK51-13-12-A
In Stock

Get it by Tuesday, Jun 17

€227.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.50 mm
B1 Max Shaft Penetration27.9 mm
B2 Max Shaft Penetration27.9 mm
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)13 mm
Bore Tolerance+0.03 mm / -0.00 mm
Dynamic Torque Non-reversing22.60 Nm
Dynamic Torque Reversing11.30 Nm
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Hub Width (lh)20.55 mm
Keyway (k1)5 mm
Keyway (k2)4 mm
Length (l)61.3 mm
Length Tolerance+/- 0.76 mm
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia8.215 x 10
Number Of Screws2 ea
Outer Diameter (od)50.8 mm
Parallel Misalignment0.25 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque9.5 Nm
Small Bore (b2)12 mm
Static Torque45.2 Nm
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-86
Torsional Stiffness108 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.2241
Ship height (cm)5.08
Ship length (cm)6.13
Ship width (cm)5.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBCK51-13-12-A Bellows Coupling, High Stiffness, 13mm x 12mm Bore, 50.8mm O.D., 61.3mm Length
€227.03 /unit