Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING LVO-OF-MSP-40-AN Quick Clamping Shaft Collar, 40 mm Bore Dia, Round, Aluminum, Anodized | CT9LFF

RULAND MANUFACTURING LVO-OF-MSP-40-AN Quick Clamping Shaft Collar, 40 mm Bore Dia, Round, Aluminum, Anodized

Item: CT9LFF Model: LVO-OF-MSP-40-ANCross Ref: 805LU6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.40 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Center To Lever Top40.8 mm
Collar MaterialAluminum
Collar Material FinishAnodized
Collar Width15 mm
Component Mount TypeOuter Diameter Holes With Wrench Flats
ConstructionTwo Piece
Distance Across Flats55 mm
For Shaft Dia.40 mm
GradeGrade 2024
Handle ColorOrange
Handle MaterialZinc
Handle Material FinishPowder Coated
Lever Height40.5 mm
Lever Length45 mm
Lever Part NumberLF45-CL-M6: 20-ZS-O
Mount Hole Thread SizeM6
Outside Dia.60 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center24.99 mm
Screw MaterialStainless Steel
Screw Material GradeGrade 303
Screw Seating Torque16 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter40 mm
Collar Construction2-Piece
Collar Material Grade2024
Collar Outside Diameter60 mm
For Shaft Diameter40 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)6
Ship length (cm)1.5
Ship width (cm)1.5
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Collar WidthCollar Material FinishFor Shaft Dia.Screw Location From CenterShaft TolerancePrice
RULAND MANUFACTURING LV-OF-MSP-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Anodized | CT9JVE LV-OF-MSP-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€210.51
RULAND MANUFACTURING LVO-OF-MSP-24E-AN Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Anodized | CT9JVF LVO-OF-MSP-24E-AN1 1/2"Aluminum60 mm15 mmAnodized1 1/2"24.99 mm-0.0005" to 0"€210.51
RULAND MANUFACTURING LV-OF-MSP-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JVP LV-OF-MSP-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€155.43
RULAND MANUFACTURING LVO-OF-MSP-24E-F Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, Zinc | CT9JVQ LVO-OF-MSP-24E-F1 1/2"Carbon Steel60 mm15 mmBlack Oxide1 1/2"24.99 mm-0.0005" to 0"€155.43
RULAND MANUFACTURING LVO-OF-MSP-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVR LVO-OF-MSP-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€342.07
RULAND MANUFACTURING LV-OF-MSP-24E-SS Quick Clamping Shaft Collar, 1 1/2 Inch Bore Dia, Round, Stainless Steel | CT9JVU LV-OF-MSP-24E-SS1 1/2"Stainless Steel60 mm15 mmBright1 1/2"24.99 mm-0.0005" to 0"€342.07
RULAND MANUFACTURING LV-OF-MSP-20E-AN Quick Clamping Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Anodized | CT9JWJ LV-OF-MSP-20E-AN1 1/4"Aluminum54 mm15 mmAnodized1 1/4"21.49 mm-0.0005" to 0"€183.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LVO-OF-MSP-40-AN Quick Clamping Shaft Collar, 40 mm Bore Dia, Round, Aluminum, Anodized
€213.53 /unit