RULAND MANUFACTURING LA92-1/2X13-ZS Adjustable Clamping Handle, With 92mm Handle, 1/2X13 Tapped Hole, 19mm Insert Diameter

Item: DK6RAX Model: LA92-1/2X13-ZS
Limited Availability
€22.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Station Accessories
1000$17.09
1500Request Quote
Handle ColorBlack
Handle Disengagement Travel H34 mm
Handle MaterialZinc
Hub Diameter Dh24 mm
Hub Height H243 mm
Insert And Screw Material303 Stainless Steel
Lever Length L192 mm
Overall Height H164 mm
Sleeve Diameter D119 mm
Sleeve Length L211 mm
Thread (th)1/2 in - 13 TPI
Thread Depth T17 mm

Shipping Info:

Ship weight (kg) 0.1823
Ship height (cm)6.4
Ship width (cm)6.4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING LA92-1/2X13-ZS Adjustable Clamping Handle, With 92mm Handle, 1/2X13 Tapped Hole, 19mm Insert Diameter
€22.56 /unit