RULAND MANUFACTURING KS60-1/2X13:40-SS Star Knob, 60mm Knob Diameter, 1/2X13 Threading, 40mm Long Threaded Stud, Steel Knob

Item: DK6UBR Model: KS60-1/2X13:40-SS
Limited Availability
€49.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$37.25
1500Request Quote
Finish SpecificationMatte
Hub Diameter Dh20 mm
Hub Height H220 mm
Knob Diameter D160 mm
Material SpecificationStainless Steel
Overall Height H137.5 mm
Stud Length Ls40 mm
Thread (th)1/2 in - 13 TPI

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)3.75
Ship width (cm)3.75
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS60-1/2X13:40-SS Star Knob, 60mm Knob Diameter, 1/2X13 Threading, 40mm Long Threaded Stud, Steel Knob
€49.16 /unit