RULAND MANUFACTURING KS50-3/8X16:25-SS Star Knob, 50mm Knob Diameter, 3/8X16 Threading, 25mm Long Threaded Stud, Steel Knob

Item: DK6UAX Model: KS50-3/8X16:25-SS
Limited Availability
€38.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStar Knob
1000$29.22
1500Request Quote
Finish SpecificationMatte
Hub Diameter Dh18 mm
Hub Height H216.5 mm
Knob Diameter D150 mm
Material SpecificationStainless Steel
Overall Height H130 mm
Stud Length Ls25 mm
Thread (th)3/8 in - 16 TPI

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)3
Ship width (cm)3
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING KS50-3/8X16:25-SS Star Knob, 50mm Knob Diameter, 3/8X16 Threading, 25mm Long Threaded Stud, Steel Knob
€38.57 /unit