Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING JD10/15-85B Urethane Spider Torque 2.4 In-lbs Jc10/mjc15 | AC9NNE 3HRE1

RULAND MANUFACTURING JD10/15-85B Urethane Spider Torque 2.4 In-lbs Jc10/mjc15

Item: AC9NNE Model: JD10/15-85BCross Ref: 3HRE1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Insert
ColorBlue
MaterialUrethane
Max. Axial Misalignment0.02"
Max. Parallel Misalignment0.005"
Max. Speed8000 RPM
Serviceable Temp. Range (f)-10°F to 180°F
Torque2.4 lbs.-in. , 4.8 lbs.-in.
Torsional Stiffness (deg./in.-lbs.)0.45 deg./lbs.-in.
TypeUrethane Spider
Width0.197"
Angular Misalignment
Axial Motion0.02"
Compatible Hub Manufacturer Part NumberJC10, JS10, MJC15, MJS15
Coupling SizeJC10, JS10, MJC15, MJS15
Deform Torque4.8 lbs.-in.
Durometer Hardness85A
Fail SafeYes
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Horsepower @ 100 Rpm0.0076 hp
Maximum Operating Temperature180°F
Maximum Speed8000 RPM
Minimum Operating Temperature-10°F
Outside Diameter19/32"
Parallel Misalignment0.005"
Rated Torque2.4 lbs.-in.
Resistance PropertiesChemical Resistant, Oil Resistant
Spider MaterialPolyurethane
Spider TypeSolid Center Spider
Spider Width0.23"
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Torsional Stiffness2.2 in.-lbs./deg.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.03
HS code8483608000
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.ColorMax. Parallel MisalignmentTorqueMax. Axial MisalignmentTorsional Stiffness (deg./in.-lbs.)TypePrice
RULAND MANUFACTURING JD10/15-92Y Urethane Spider Torque 5 In-lbs Jc10/mjc15 | AC9NND 3HRD9 JD10/15-92YUrethane-Yellow0.004"5 lbs.-in.0.02"0.27 deg./lbs.-in.Urethane Spider€19.22
RULAND MANUFACTURING JD10/15-98R Urethane Spider Torque 8 In-lbs Jc10/mjc15 | AC9NNF 3HRE2 JD10/15-98RUrethane-Red0.002"8 lbs.-in.0.02"0.121 deg./lbs.-in.Urethane Spider€18.66
RULAND MANUFACTURING JD12/19-92Y Urethane Spider Torque 9 In-lbs Jc12/mjc19 | AC9NNG 3HRE3 JD12/19-92YUrethane-Yellow0.004"18 lbs.-in.0.02"0.257 deg./lbs.-in.Urethane Spider€22.97
RULAND MANUFACTURING JD12/19-98R Urethane Spider Torque 15 In-lbs Jc12/mjc19 | AC9NNJ 3HRE5 JD12/19-98RUrethane-Red0.003"15 lbs.-in.0.02"0.114 deg./lbs.-in.Urethane Spider€23.69
RULAND MANUFACTURING JD16/25-92Y Urethane Spider Torque 29 In-lbs Jc16/mjc25 | AC9NNK 3HRE6 JD16/25-92YUrethane-Yellow0.005"29 lbs.-in.0.03"0.067 deg./lbs.-in.Urethane Spider€25.05
RULAND MANUFACTURING JD16/25-85B Urethane Spider Torque 15 In-lbsjc16/mjc25 | AC9NNL 3HRE7 JD16/25-85BUrethane-Blue0.006"15 lbs.-in.0.03"0.108 deg./lbs.-in.Urethane Spider€34.34
RULAND MANUFACTURING JD16/25-98R Urethane Spider Torque 75 In-lbs Jc16/mjc25 | AC9NNM 3HRE8 JD16/25-98RUrethane-Red0.003"150 lbs.-in.0.03"0.024 deg./lbs.-in.Urethane Spider€24.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING JD10/15-85B Urethane Spider Torque 2.4 In-lbs Jc10/mjc15
€23.97 /unit