RULAND MANUFACTURING IPNW-10-12-5/8X11-F Indexing Plunger, With Locknut, Thread 5/8X11, Pin Diameter 10mm, Knob Diameter 28mm

Item: DK6QUY Model: IPNW-10-12-5/8X11-F
Limited Availability
€25.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

1000Request Quote
Body Length L226 mm
End Spring Load38 N
Hex Nut Size17 mm
Hole Tolerance+0.015/-0 mm
Initial Spring Load9.5 N
Knob Diameter D128 mm
Knob Height H124 mm
Nut 2 Height Hn28 mm
Nut Height Hn18 mm
Overall Length L158 mm
Pin Diameter D210 mm
Pin Length L312 mm
Plunger Pin Tolerance-0.02/-0.05 mm
Temperature-40°F to 230°F (-40°C to 110°C)
Thread (th)5/8 in - 11 TPI

Shipping Info:

Ship weight (kg) 0.1013
Ship length (cm)5.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING IPNW-10-12-5/8X11-F Indexing Plunger, With Locknut, Thread 5/8X11, Pin Diameter 10mm, Knob Diameter 28mm
€25.26 /unit