Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FSR16-5-4-A Coupling 6 Beam Set Screw 5/16 Inch x 1/4 Inch | AF9UYD 30UX04

RULAND MANUFACTURING FSR16-5-4-A Coupling 6 Beam Set Screw 5/16 Inch x 1/4 Inch

Item: AF9UYD Model: FSR16-5-4-ACross Ref: 30UX04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.5/16" x 1/4"
Clearance Dia.37.06 mm
FinishBright
Length Through Bore17.87 mm
MaterialAluminum
Max. Angular Misalignment
Max. Bore Dia.0.313"
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore1/4"
Outside Dia.25.4 mm
Overall Length38.1 mm
Screw TypeSet Screw
Setscrew Location2
Style6-Beam Set Screw
Torque33 lbs.-in.
Torsional Stiffness0.093 deg./lbs.-in. , 0.093 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 15/16"
Bore TypeRound
Coupling MaterialAluminum
Coupling Outside Diameter1"
Fastener Tightening Torque4 N-m
FeaturesBalanced Design for Reduced Vibration
Length Through Bore 10.7 mm
Length Through Bore 20.7 mm
Maximum Speed6000 RPM
Moment Of Inertia0.0139 lbs.-sq. in.
Rated Torque33 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeSet Screw
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)3.81
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthMax. Bore Dia.Clearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. SpeedPrice
RULAND MANUFACTURING FSR10-3-3-A Coupling 6 Beam Set Screw 3/16 Inch x 3/16in | AF9UXG 30UW83 FSR10-3-3-A0.36 lbs.-in./deg.25.4 mm0.188"20.22 mm0.008"225°F0.188"6000 RPM€75.60
RULAND MANUFACTURING FSR10-3-3-SS Coupling 6 Beam Set Screw 3/16 Inch x 3/16in | AF9UXH 30UW84 FSR10-3-3-SS0.088 deg./lbs.-in.25.4 mm0.188"20.22 mm0.008"350°F0.188"6000 RPM€186.21
RULAND MANUFACTURING FSR10-4-3-A Coupling 6 Beam Set Screw 1/4 Inch x 3/16in | AF9UXJ 30UW85 FSR10-4-3-A0.36 lbs.-in./deg.25.4 mm1/4"20.22 mm0.008"225°F0.188"6000 RPM€75.60
RULAND MANUFACTURING FSR10-4-3-SS Coupling 6 Beam Set Screw 1/4 Inch x 3/16in | AF9UXK 30UW86 FSR10-4-3-SS0.088 deg./lbs.-in.25.4 mm1/4"22.33 mm0.008"350°F0.188"6000 RPM€186.21
RULAND MANUFACTURING FSR10-4-4-A Coupling 6 Beam Set Screw 1/4 Inch x 1/4 Inch | AF9UXL 30UW87 FSR10-4-4-A0.36 lbs.-in./deg.25.4 mm1/4"22.33 mm0.008"225°F1/4"6000 RPM€75.60
RULAND MANUFACTURING FSR10-4-4-SS Coupling 6 Beam Set Screw 1/4 Inch x 1/4 Inch | AF9UXM 30UW88 FSR10-4-4-SS0.088 deg./lbs.-in.25.4 mm1/4"22.33 mm0.008"350°F1/4"6000 RPM€186.21
RULAND MANUFACTURING FSR12-3-3-A Coupling 6 Beam Set Screw 3/16 Inch x 3/16in | AF9UXN 30UW89 FSR12-3-3-A0.152 lbs.-in./deg.31.8 mm0.188"22.33 mm0.008"225°F0.188"6000 RPM€71.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSR16-5-4-A Coupling 6 Beam Set Screw 5/16 Inch x 1/4 Inch
€87.80 /unit