Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FSMR38-19-11-SS Coupling 6 Beam Set Screw 19mm x 11mm | AF9UWV 30UW72

RULAND MANUFACTURING FSMR38-19-11-SS Coupling 6 Beam Set Screw 19mm x 11mm

Item: AF9UWV Model: FSMR38-19-11-SSCross Ref: 30UW72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€489.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.19 mm x 11 mm
Clearance Dia.41.71 mm
FinishBright
Length Through Bore26.47 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Parallel Misalignment0.03"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore11 mm
Outside Dia.38.1 mm
Overall Length57.2 mm
Screw TypeSet Screw
Setscrew Location2
Style6-Beam Set Screw
Torque145 lbs.-in.
Torsional Stiffness0.045 deg./lbs.-in. , 0.045 lbs.-in./deg.
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Bore Diameter 119 mm
Bore Diameter 211 mm
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Outside Diameter38.1 mm
FeaturesBalanced Design for Reduced Vibration
Length Through Bore 127.3 mm
Length Through Bore 227.3 mm
Maximum Speed6000 RPM
Moment Of Inertia0.000083407 kgf/sq. m
Rated Torque16.42 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeSet Screw
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING FSMR16-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNE 30UU93 FSMR16-5-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-5-5-SS Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNF 30UU94 FSMR16-5-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.008"350°F5 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR16-6-5-A Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNG 30UU95 FSMR16-6-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-6-5-SS Coupling 6 Beam Set Screw 6mm x 5mm | AF9UNH 30UU96 FSMR16-6-5-SS0.088 deg./lbs.-in.25.4 mm22.33 mm0.008"350°F5 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR16-6-6-A Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNJ 30UU97 FSMR16-6-6-A0.363 deg./lbs.-in.25.4 mm22.33 mm0.008"225°F6 mm-6000 RPM€75.60
RULAND MANUFACTURING FSMR16-6-6-SS Coupling 6 Beam Set Screw 6mm x 6mm | AF9UNK 30UU98 FSMR16-6-6-SS0.088 deg./lbs.-in.25.4 mm22.33 mm0.008"350°F6 mm-6000 RPM€186.21
RULAND MANUFACTURING FSMR19-5-5-A Coupling 6 Beam Set Screw 5mm x 5mm | AF9UNL 30UU99 FSMR19-5-5-A0.15 deg./lbs.-in.31.8 mm22.33 mm0.008"225°F5 mm-6000 RPM€71.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSMR38-19-11-SS Coupling 6 Beam Set Screw 19mm x 11mm
€489.89 /unit