RULAND MANUFACTURING FSMR32-15-13-A Coupling, 6 Beam, Set Screw Style, 15mm x 13mm Bore, 31.8mm O.D., 44.5mm Length

Item: DK6KLW Model: FSMR32-15-13-A
In Stock

Get it by Tuesday, Jun 17

€79.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.25 mm
B1 Max Shaft Penetration21.4 mm
B2 Max Shaft Penetration21.4 mm
Bore (b1)15 mm
Bore Tolerance+0.025 mm / -0.000 mm
Dynamic Torque Non-reversing2.43 Nm
Dynamic Torque Reversing1.22 Nm
Finish SpecificationBright, No Plating
Forged Set ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Length (l)44.5 mm
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia11.885 x10
Number Of Screws4 ea
Outer Diameter (od)31.8 mm
Parallel Misalignment0.38 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.000 mm / -0.013 mm
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque7.2 Nm
Small Bore (b2)13 mm
Static Torque4.86 Nm
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-4C-3/8-64
Torsional Stiffness0.86 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0706
Ship height (cm)3.18
Ship length (cm)4.45
Ship width (cm)3.18
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FSMR32-15-13-A Coupling, 6 Beam, Set Screw Style, 15mm x 13mm Bore, 31.8mm O.D., 44.5mm Length
€79.85 /unit