Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FHT-MCL-48-F Mountable Shaft Collar, 48 mm Bore Dia, Round, Carbon Steel, Face Mount Holes | CT9JTK

RULAND MANUFACTURING FHT-MCL-48-F Mountable Shaft Collar, 48 mm Bore Dia, Round, Carbon Steel, Face Mount Holes

Item: CT9JTK Model: FHT-MCL-48-FCross Ref: 805P73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.48 mm
Bore Tolerance0.012 mm to 0.05 mm
Bore TypeRound
Clearance Dia.84.7 mm
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Width19 mm
Component Mount TypeFace Mount Holes
ConstructionOne Piece
For Shaft Dia.48 mm
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.176°C
Min. Operating Temp.-40°C
Mount Hole Thread SizeM8
Outside Dia.78 mm
Resistance PropertiesCorrosion Resistant
Screw Length25 mm
Screw Location From Center32 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque39 N-m
Screw Thread SizeM8 x 25
Shaft Locking TypeClamp On
Shaft Tolerance-0.013 mm to 0 mm
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm

Shipping Info:

Ship weight (kg) 0.4028
Ship height (cm)7.8
Ship length (cm)1.9
Ship width (cm)1.9
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING FHT-MCL-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JAZ FHT-MCL-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodized1 1/2"€102.82
RULAND MANUFACTURING FHT-MCL-24E-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBF FHT-MCL-24E-F1 1/2"Carbon Steel60 mmAlloy Steel65.6 mm15 mmBlack Oxide1 1/2"€45.07
RULAND MANUFACTURING FHT-MCL-20E-AN Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JBQ FHT-MCL-20E-AN1 1/4"Aluminum54 mmStainless Steel59.2 mm15 mmAnodized1 1/4"€86.27
RULAND MANUFACTURING FHT-MCL-20E-F Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBW FHT-MCL-20E-F1 1/4"Carbon Steel54 mmAlloy Steel59.2 mm15 mmBlack Oxide1 1/4"€34.87
RULAND MANUFACTURING FHT-MCL-20E-SS Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Stainless Steel, 303, 1 Piece | CT9JCA FHT-MCL-20E-SS1 1/4"Stainless Steel54 mmStainless Steel59.2 mm15 mmBright1 1/4"€84.51
RULAND MANUFACTURING FHT-MCL-18E-AN Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JCE FHT-MCL-18E-AN1 1/8"Aluminum48 mmStainless Steel54.7 mm15 mmAnodized1 1/8"€84.40
RULAND MANUFACTURING FHT-MCL-18E-F Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JCG FHT-MCL-18E-F1 1/8"Carbon Steel48 mmAlloy Steel54.7 mm15 mmBlack Oxide1 1/8"€36.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FHT-MCL-48-F Mountable Shaft Collar, 48 mm Bore Dia, Round, Carbon Steel, Face Mount Holes
€92.68 /unit