Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FHT-MCL-20E-AN Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JBQ

RULAND MANUFACTURING FHT-MCL-20E-AN Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Face Mount Holes

Item: CT9JBQ Model: FHT-MCL-20E-ANCross Ref: 805P01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/4"
Bore Tolerance0.0005" to 0.002"
Bore TypeRound
Clearance Dia.59.2 mm
Collar MaterialAluminum
Collar Material FinishAnodized
Collar Width15 mm
Component Mount TypeFace Mount Holes
ConstructionOne Piece
For Shaft Dia.1 1/4"
For Shaft TypeRound
GradeGrade 2024
Included ScrewsClamp Screw
Max. Operating Temp.93°C
Min. Operating Temp.-40°C
Mount Hole Thread SizeM6
Outside Dia.54 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center21.49 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque9.6 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter1 1/4"
Clearance Diameter59.2 mm
Collar Construction1-Piece
Collar Material Grade2024
Collar Outside Diameter54 mm
For Shaft Diameter1 1/4"
Maximum Operating Temperature93°C
Minimum Operating Temperature-40°C
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0612
Ship height (cm)5.4
Ship length (cm)1.5
Ship width (cm)1.5
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING FHT-MCL-24E-AN Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JAZ FHT-MCL-24E-AN1 1/2"Aluminum60 mmStainless Steel65.6 mm15 mmAnodized1 1/2"€102.82
RULAND MANUFACTURING FHT-MCL-24E-F Mountable Shaft Collar, 1 1/2 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBF FHT-MCL-24E-F1 1/2"Carbon Steel60 mmAlloy Steel65.6 mm15 mmBlack Oxide1 1/2"€45.07
RULAND MANUFACTURING FHT-MCL-20E-F Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JBW FHT-MCL-20E-F1 1/4"Carbon Steel54 mmAlloy Steel59.2 mm15 mmBlack Oxide1 1/4"€34.87
RULAND MANUFACTURING FHT-MCL-20E-SS Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Stainless Steel, 303, 1 Piece | CT9JCA FHT-MCL-20E-SS1 1/4"Stainless Steel54 mmStainless Steel59.2 mm15 mmBright1 1/4"€84.51
RULAND MANUFACTURING FHT-MCL-18E-AN Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Aluminum, Face Mount Holes | CT9JCE FHT-MCL-18E-AN1 1/8"Aluminum48 mmStainless Steel54.7 mm15 mmAnodized1 1/8"€84.40
RULAND MANUFACTURING FHT-MCL-18E-F Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Carbon Steel, 15 mm Collar Wide | CT9JCG FHT-MCL-18E-F1 1/8"Carbon Steel48 mmAlloy Steel54.7 mm15 mmBlack Oxide1 1/8"€36.11
RULAND MANUFACTURING FHT-MCL-18E-SS Mountable Shaft Collar, 1 1/8 Inch Bore Dia, Round, Stainless Steel, 303, 1 Piece | CT9JCJ FHT-MCL-18E-SS1 1/8"Stainless Steel48 mmStainless Steel54.7 mm15 mmBright1 1/8"€85.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FHT-MCL-20E-AN Mountable Shaft Collar, 1 1/4 Inch Bore Dia, Round, Aluminum, Face Mount Holes
€91.35 /unit