Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING FCMR32-14-12-SS Coupling 6 Beam Clamp 14mm x 12mm | AF9UHH 30UT74

RULAND MANUFACTURING FCMR32-14-12-SS Coupling 6 Beam Clamp 14mm x 12mm

Item: AF9UHH Model: FCMR32-14-12-SSCross Ref: 30UT74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€388.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.14 mm x 12 mm
Clearance Dia.37.06 mm
FinishBright
Length Through Bore20.82 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore12 mm
Outside Dia.31.8 mm
Overall Length44.5 mm
Screw TypeCap Screw
Style6-Beam Clamp
Torque100 lbs.-in.
Torsional Stiffness0.037 deg./lbs.-in. , 0.037 lbs.-in./deg.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING FCMR16-5-5-A Coupling 6 Beam Clamp 5mm x 5mm | AF9UBB 30UR62 FCMR16-5-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€81.72
RULAND MANUFACTURING FCMR16-5-5-SS Coupling 6 Beam Clamp 5mm x 5mm | AF9UBC 30UR63 FCMR16-5-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.005"350°F5 mm-6000 RPM€200.66
RULAND MANUFACTURING FCMR16-6-5-A Coupling 6 Beam Clamp 6mm x 5mm | AF9UBD 30UR64 FCMR16-6-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€81.72
RULAND MANUFACTURING FCMR16-6-5-SS Coupling 6 Beam Clamp 6mm x 5mm | AF9UBE 30UR65 FCMR16-6-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.005"350°F5 mm-6000 RPM€200.66
RULAND MANUFACTURING FCMR16-6-6-A Coupling 6 Beam Clamp 6mm x 6mm | AF9UBF 30UR66 FCMR16-6-6-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F6 mm-6000 RPM€82.39
RULAND MANUFACTURING FCMR16-6-6-SS Coupling 6 Beam Clamp 6mm x 6mm | AF9UBG 30UR67 FCMR16-6-6-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.005"350°F6 mm-6000 RPM€200.66
RULAND MANUFACTURING FCMR19-5-5-SS Coupling 6 Beam Clamp 5mm x 5mm | AF9UBH 30UR69 FCMR19-5-5-SS0.079 deg./lbs.-in.31.8 mm22.33 mm0.005"350°F5 mm-6000 RPM€185.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCMR32-14-12-SS Coupling 6 Beam Clamp 14mm x 12mm
€388.51 /unit