Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RULAND MANUFACTURING FCMR25-10-10-SS Coupling 6 Beam Clamp 10mm x 10mm | AF9UCE 30UR89

RULAND MANUFACTURING FCMR25-10-10-SS Coupling 6 Beam Clamp 10mm x 10mm

Item: AF9UCE Model: FCMR25-10-10-SSCross Ref: 30UR89
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€301.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.10 mm x 10 mm
Clearance Dia.28.37 mm
FinishBright
Length Through Bore17.87 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore10 mm
Outside Dia.25.4 mm
Overall Length38.1 mm
Screw TypeCap Screw
Style6-Beam Clamp
Torque50 lbs.-in.
Torsional Stiffness0.046 deg./lbs.-in. , 0.046 lbs.-in./deg.
ApplicationServo Motors To Lead Screws
Bore Diameter 110 mm
Bore Diameter 210 mm
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Outside Diameter25.4 mm
Length Through Bore 118.3 mm
Length Through Bore 218.3 mm
Maximum Speed6000 RPM
Moment Of Inertia0.000011293 kgf/sq. m
Rated Torque5.66 N-m
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeMin. BoreMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING FCMR16-5-5-A Coupling 6 Beam Clamp 5mm x 5mm | AF9UBB 30UR62 FCMR16-5-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€81.72
RULAND MANUFACTURING FCMR16-5-5-SS Coupling 6 Beam Clamp 5mm x 5mm | AF9UBC 30UR63 FCMR16-5-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.005"350°F5 mm-6000 RPM€200.66
RULAND MANUFACTURING FCMR16-6-5-A Coupling 6 Beam Clamp 6mm x 5mm | AF9UBD 30UR64 FCMR16-6-5-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F5 mm-6000 RPM€81.72
RULAND MANUFACTURING FCMR16-6-5-SS Coupling 6 Beam Clamp 6mm x 5mm | AF9UBE 30UR65 FCMR16-6-5-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.005"350°F5 mm-6000 RPM€200.66
RULAND MANUFACTURING FCMR16-6-6-A Coupling 6 Beam Clamp 6mm x 6mm | AF9UBF 30UR66 FCMR16-6-6-A0.363 deg./lbs.-in.25.4 mm20.22 mm0.008"225°F6 mm-6000 RPM€82.39
RULAND MANUFACTURING FCMR16-6-6-SS Coupling 6 Beam Clamp 6mm x 6mm | AF9UBG 30UR67 FCMR16-6-6-SS0.088 deg./lbs.-in.25.4 mm20.22 mm0.005"350°F6 mm-6000 RPM€200.66
RULAND MANUFACTURING FCMR19-5-5-SS Coupling 6 Beam Clamp 5mm x 5mm | AF9UBH 30UR69 FCMR19-5-5-SS0.079 deg./lbs.-in.31.8 mm22.33 mm0.005"350°F5 mm-6000 RPM€185.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING FCMR25-10-10-SS Coupling 6 Beam Clamp 10mm x 10mm
€301.16 /unit