Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YELLOW JACKET 42044 Manifold Gauge Set With Hoses | AA2JTH 10M827

YELLOW JACKET 42044 Heat Pump Manifold, 60 Inch Hose

Item: AA2JTH Model: 42044Cross Ref: 10M827
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Number Of Valves2
TypeAir Conditioning And Stationary Refrigeration
Vacuum Port Size1/4"
Adjustment MethodLever
Body MaterialBrass
Calibration Certificate TypeNot Certified
Display TypeAnalog
Hose ColorBlack
Hose Connection Thread DirectionRight Hand
Hose Length5 ft.
Includes Gauge BootsBoot Not Included
Includes Vacuum PortVacuum Port Included
Manifold Port Connection GenderMale
Manifold Port Connection TypeSAE
Overall Depth11 7/8"
Overall Height3 3/4"
Overall Width10 3/4"
Pressure Resolution5 psi
Product TypeManifold Gauge Set
StandardsUL LISTED
Vacuum Port Connection GenderMale
Vacuum Port Connection Thread DirectionRight Hand
Vacuum Port Connection TypeSAE

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)16.51
Ship length (cm)34.04
Ship width (cm)32.77
HS code9026204000
Country of OriginUS

Product Details:

YELLOW JACKET 42044 heat pump manifold is suitable for HVAC technicians to measure and control refrigerant pressure, ensuring optimal performance. This manifold facilitates the connection of hoses to both high and low-pressure sides of the heat pump system, enabling accurate readings of pressures and temperatures.

Features:

  • It features colour-coded scales to facilitate easy identification with bold and vivid colours for quick reference during HVAC system diagnostics.
  • It comes with dials with 1 per cent accuracy (Class 1), ensuring precise measurements for critical charge systems to enhance accuracy and reliability.
  • This heat pump manifold is equipped with proven sliding double O-ring pistons, minimising wear and tear and promoting longevity.
  • It has nylon seats that ensure enhanced durability and resilience, contributing to the manifold's extended lifespan.
  • This pump has a forged brass body for structural rigidity and corrosion resistance.

Compatible Accessories:

  • Supco HVAC STRAP: It comes with AC / refrigeration accessories containing condensate drain valves compatible with carbon dioxide or nitrogen tanks. It also includes filter pullers, flame sensor cleaners, hybrid jumpers and valve core remover tools, offering comprehensive solutions for various HVAC and refrigeration needs.

Frequently Asked Questions:

Q. Does YELLOW JACKET 42044 heat pump manifold come equipped with a valve?

A. Yes, it features full-size metal valve handles for easy operation to operate the manifold during system diagnostics and maintenance tasks.

Q. Are there specific factors to consider during the installation of YELLOW JACKET 42044 heat pump manifold?

A. Consider proper refrigerant handling procedures, accurate connection to system ports and adherence to safety guidelines.

Q. What is the pressure rating of the low and high side gauges in YELLOW JACKET 42044 heat pump manifold?

A. It has a high side gauge pressure rating of 0 to 800 psig and 30 in Hg to 800 psi in low side.

Product Variants

ProductModelNumber Of ValvesPrice
YELLOW JACKET 93853 Vacuum Pumps 2-valve | AG3NCK 33NT65 938532€249.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 42044 Heat Pump Manifold, 60 Inch Hose
€259.43 /unit