RULAND MANUFACTURING DCS26-1/2"-12MM-A Clamp Single Disc Coupling, 0.5 Inch x 12mm Bore, 1.625 Inch O.D., 1.563 Inch Length

Item: DK6MNX Model: DCS26-1/2"-12MM-A
In Stock

Get it by Tuesday, Jun 17

€110.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.0°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.755 in (19.2 mm)
B2 Max Shaft Penetration0.755 in (19.2 mm)
Balanced DesignYes
Bore (b1)0.5000 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing90 lb-in (10.15 Nm)
Dynamic Torque Reversing45 lb-in (5.08 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Hub Width (lh)0.710 in (18.05 mm)
Length (l)1.563 in (39.7 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar, Disc Springs: Type 302 Stainless Steel
Maximum Speed10,000 RPM
Moment Of Inertia0.0967 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.625 in (41.3 mm)
Parallel Misalignment0.000 in (0.00 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)12 mm
Static Torque180 lb-in (20.3 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness625 lb-in/Deg (70.6 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.121
Ship height (cm)4.13
Ship length (cm)3.97
Ship width (cm)4.13
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCS26-1/2"-12MM-A Clamp Single Disc Coupling, 0.5 Inch x 12mm Bore, 1.625 Inch O.D., 1.563 Inch Length
€110.16 /unit