RULAND MANUFACTURING DCDE36-14-14-A Double Disc Coupling, Electrically Isolating Clamp, 0.8750 x 0.875 Inch Bore

Item: DK6GNZ Model: DCDE36-14-14-A
In Stock

Get it by Tuesday, Jun 17

€289.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.030 in
B1 Max Shaft Penetration1.458 in
B2 Max Shaft Penetration1.458 in
Balanced DesignYes
Bore (b1)0.8750 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing225 lb-in
Dynamic Torque Reversing112.5 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size5.0 mm
Hub Width (lh)1.050 in
Length (l)3.080 in
Material SpecificationHubs: 2024-T351 Bar, Disc Springs: Type 302 Stainless Steel, Center Spacer: Acetal
Maximum Speed10,000 RPM
Moment Of Inertia0.6086 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.250 in
Parallel Misalignment0.012 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque16 Nm
Small Bore (b2)0.8750 in
Static Torque450 lb-in
Temperature-10°F to 150°F (-23°C to 65°C)
Torque WrenchTW:BT-4C-3/8-140
Torsional Stiffness769 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.3717
Ship height (cm)5.72
Ship length (cm)7.82
Ship width (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCDE36-14-14-A Double Disc Coupling, Electrically Isolating Clamp, 0.8750 x 0.875 Inch Bore
€289.64 /unit