Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CPRS48-12-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.06 Inch Axial Motion | CT9HKN

RULAND MANUFACTURING CPRS48-12-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.06 Inch Axial Motion

Item: CT9HKN Model: CPRS48-12-ACross Ref: 805K94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment1.5°
ApplicationEncoders, Servo, Tachometers
Axial Motion0.06"
Bore Dia.3/4"
Bore Dia. Tolerance0.001" to 0.003"
Bore TypeRound Bore
Coupling Outside Dia.3"
Coupling SizeCPRS48
Fastener Tightening Torque24 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeSingle Insert
Hub Width0.7"
Included ScrewsClamp Screw
Max. Operating Temp.175°F
Max. Speed7500 RPM
Maximum Shaft Penetration1.1"
Min. Operating Temp.-22°F
Number Of Locking Screws1
Overall Coupling Length2.244"
Parallel Misalignment2/25"
Peak Torque194.7 lbs.-in.
Rated Torque132.8 lbs.-in.
Screw Location From Center0.98"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeClamp On
System Of MeasurementImperial
Torsional Stiffness92.9 lbs.-in./deg.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)5.59
Ship length (cm)5.69
Ship width (cm)5.59
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING CPRS12-5-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HHU CPRS12-5-A0.7"2.65 lbs.-in.2.48 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRS12€25.51
RULAND MANUFACTURING CPRS12-6-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HHV CPRS12-6-A0.7"2.65 lbs.-in.2.48 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRS12€25.51
RULAND MANUFACTURING CPRS12-2-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HHW CPRS12-2-A0.7"2.65 lbs.-in.2.48 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRS12€25.51
RULAND MANUFACTURING CPRS16-4-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HHY CPRS16-4-A1"6.2 lbs.-in.5.75 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRS16€22.96
RULAND MANUFACTURING CPRS16-6-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HJA CPRS16-6-A1"6.2 lbs.-in.5.75 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRS16€22.96
RULAND MANUFACTURING CPRS23-4-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HJB CPRS23-4-A1 1/2"17.7 lbs.-in.15 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRS23€26.66
RULAND MANUFACTURING CPRS23-12-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HJC CPRS23-12-A1 1/2"17.7 lbs.-in.15 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRS23€26.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPRS48-12-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.06 Inch Axial Motion
€107.98 /unit