Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CPRS16-4-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HHY

RULAND MANUFACTURING CPRS16-4-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.02 Inch Axial Motion

Item: CT9HHY Model: CPRS16-4-ACross Ref: 805K78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment1.5°
ApplicationEncoders, Servo, Tachometers
Axial Motion0.02"
Bore Dia.1/4"
Bore Dia. Tolerance0.001" to 0.002"
Bore TypeRound Bore
Coupling Outside Dia.1"
Coupling SizeCPRS16
Fastener Tightening Torque1.3 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeSingle Insert
Hub Width2/5"
Included ScrewsClamp Screw
Max. Operating Temp.175°F
Max. Speed22000 RPM
Maximum Shaft Penetration1/2"
Min. Operating Temp.-22°F
Number Of Locking Screws1
Overall Coupling Length1.004"
Parallel Misalignment0.03"
Peak Torque8.85 lbs.-ft.
Rated Torque6.2 lbs.-in.
Screw Location From Center0.31"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM3
Shaft Locking TypeClamp On
System Of MeasurementImperial
Torsional Stiffness5.75 lbs.-in./deg.
Zero BacklashYes
Bore Diameter1/4"
Bore Diameter Tolerance+0.002/+0.001"
Compatible Center Element Manufacturer Part NumberCPFRG16/25-AT
Coupling Outside Diameter1"
Coupling Overall Length1.004"
Maximum Operating Temperature175°F
Maximum Speed22000 RPM
Minimum Operating Temperature-22°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Weight0.022 lbs.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.49
Ship length (cm)2.54
Ship width (cm)2.49
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING CPRS12-5-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HHU CPRS12-5-A0.7"2.65 lbs.-in.2.48 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRS12€25.51
RULAND MANUFACTURING CPRS12-6-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HHV CPRS12-6-A0.7"2.65 lbs.-in.2.48 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRS12€25.51
RULAND MANUFACTURING CPRS12-2-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HHW CPRS12-2-A0.7"2.65 lbs.-in.2.48 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRS12€25.51
RULAND MANUFACTURING CPRS16-6-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HJA CPRS16-6-A1"6.2 lbs.-in.5.75 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRS16€22.96
RULAND MANUFACTURING CPRS23-4-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HJB CPRS23-4-A1 1/2"17.7 lbs.-in.15 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRS23€26.66
RULAND MANUFACTURING CPRS23-12-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HJC CPRS23-12-A1 1/2"17.7 lbs.-in.15 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRS23€26.66
RULAND MANUFACTURING CPRS23-8-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HJH CPRS23-8-A1 1/2"17.7 lbs.-in.15 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRS23€26.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPRS16-4-A Controlflex Coupling Hub, 1.5 Degree Angular Misalignment, 0.02 Inch Axial Motion
€24.31 /unit