Flat Shipping

Flat Shipping at €24.99 + VAT

RUKO TOOLS 108654F Annular Cutter, 11/16 Inch Cutter Dia, 2 7/16 Inch | CT9FRB

RUKO 108654F Annular Cutter, 11/16 Inch Cutter Dia, 2 7/16 Inch Size

Item: CT9FRB Model: 108654FCross Ref: 783YK2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Decimal Equivalent0.6875
Diameter0.688"
FinishTiAlN
For Chuck Size3/4"
MaterialHigh Speed Steel
Max. Cutting Depth2.438"
Primary Material ApplicationSteel
Shank Dia.3/4"
Shank TypeWeldon Flat
Sub-brandRuko
System Of MeasurementImperial
Cutter Diameter11/16"
Finish - MachiningTiAlN
Material - MachiningHigh Speed Steel
Maximum Cutting Depth2 7/16"
Measurement SystemFractional Inch
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentDiameterMaterialFinishShank Dia.Max. Cutting DepthPrimary Material ApplicationFor Chuck SizePrice
RUKO TOOLS 108660F Annular Cutter, 1 1/16 Inch Cutter Dia, 2 7/16 Inch | CT9FQQ 108660F1.06251.062"High Speed SteelTiAlN3/4"2.438"Steel3/4"€149.95
RUKO TOOLS 108667F Annular Cutter, 1 1/2 Inch Cutter Dia, 2 7/16 Inch | CT9FQR 108667F1.51 1/2"High Speed SteelTiAlN3/4"2.438"Steel3/4"€85.58
RUKO TOOLS 108663F Annular Cutter, 1 1/4 Inch Cutter Dia, 2 7/16 Inch | CT9FQT 108663F1.251 1/4"High Speed SteelTiAlN3/4"2.438"Steel3/4"€63.80
RUKO TOOLS 108672F Annular Cutter, 1 15/16 Inch Cutter Dia, 2 7/16 Inch | CT9FQU 108672F1.31251.938"High Speed SteelTiAlN3/4"2.438"Steel3/4"€185.88
RUKO TOOLS 108662F Annular Cutter, 1 3/16 Inch Cutter Dia, 2 7/16 Inch | CT9FQV 108662F1.18751.188"High Speed SteelTiAlN3/4"2.438"Steel3/4"€84.07
RUKO TOOLS 108670F Annular Cutter, 1 3/4 Inch Cutter Dia, 2 7/16 Inch | CT9FQW 108670F1.751 3/4"High Speed SteelTiAlN3/4"2.438"Steel3/4"€224.17
RUKO TOOLS 108665F Annular Cutter, 1 3/8 Inch Cutter Dia, 2 7/16 Inch | CT9FQX 108665F1.3751 3/8"High Speed SteelTiAlN3/4"2.438"Steel3/4"€142.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUKO 108654F Annular Cutter, 11/16 Inch Cutter Dia, 2 7/16 Inch Size