RUD CHAIN 8600585 Hoist Ring, 1 1/4 Inch - 7 Unc Nominal Size, 267 mm Pitch | CY3JLV

RUD CHAIN 8600585 Hoist Ring, 1 1/4 Inch, 7 Unc Nominal Size, Load Capacity 11000 Lbs., 360 Swivel Angle

Item: CY3JLV Model: 8600585
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity11000 lbs.
MaterialNot Available
Max. Operating Temp.752°F
Nominal Size1 1/4"-7
Nominal Wll (kg)5000 Kg
Pitch10.51" , 267 mm
Pivot230°
Swivel Angle360°
System Of MeasurementImperial
Temp. Range-40°F to +212°F
Thread Size1 1/4"-7
Thread TypeCoarse
TypeDouble Ball Bearing

Shipping Info:

Ship weight (kg) 7.4385

Product Variants

ProductModelMPNPrice
RUD CHAIN 8600582 Hoist Ring, 5/8 Inch - 11 Unc Nominal Size, 147 mm Pitch | CY3JLU 86005828600582-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 8600585 Hoist Ring, 1 1/4 Inch, 7 Unc Nominal Size, Load Capacity 11000 Lbs., 360 Swivel Angle