RUD CHAIN 7991917 Eye Bolt, 1 1/2 Inch - 8 Un Nominal Size, 103 mm Pitch | CY3KCW

RUD CHAIN 7991917 Eye Bolt, 1 1/2 Inch - 8 Un Nominal Size, 103 mm Pitch

Item: CY3KCW Model: 7991917
Limited Availability
€453.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal Size1 1/2"-8
Nominal Wll (kg)7000 Kg
Pitch103 mm
Thread TypeUN

Product Variants

ProductModelMPNPrice
RUD CHAIN 7103959 Eye Bolt, 3/8 Inch - 16 Unc Nominal Size, 35 mm Pitch | CY3KCK 71039597103959€52.02
RFQ
RUD CHAIN 7903118 Eye Bolt, 7/16 Inch - 14 Unc Nominal Size, 35 mm Pitch | CY3KCL 79031187903118€52.46
RFQ
RUD CHAIN 7103960 Eye Bolt, 1/2 Inch - 13 Unc Nominal Size, 42 mm Pitch | CY3KCM 71039607103960€55.50
RFQ
RUD CHAIN 7103961 Eye Bolt, 5/8 Inch - 11 Unc Nominal Size, 49 mm Pitch | CY3KCN 71039617103961€63.30
RFQ
RUD CHAIN 7103962 Eye Bolt, 3/4 Inch - 10 Unc Nominal Size, 58 mm Pitch | CY3KCP 71039627103962€94.30
RFQ
RUD CHAIN 7103963 Eye Bolt, 7/8 Inch - 9 Unc Nominal Size, 58 mm Pitch | CY3KCQ 71039637103963€94.30
RFQ
RUD CHAIN 7103964 Eye Bolt, 1 Inch - 8 Unc Nominal Size, 70 mm Pitch | CY3KCR 71039647103964€118.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7991917 Eye Bolt, 1 1/2 Inch - 8 Un Nominal Size, 103 mm Pitch
€453.38 /unit