RUD CHAIN 7103963 Eye Bolt, 7/8 Inch - 9 Unc Nominal Size, 58 mm Pitch | CY3KCQ

RUD CHAIN 7103963 Eye Bolt, 7/8 Inch - 9 Unc Nominal Size, 58 mm Pitch

Item: CY3KCQ Model: 7103963
Limited Availability
€94.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal Size7/8"-9
Nominal Wll (kg)2300 Kg
Pitch58 mm
Thread TypeCoarse

Product Variants

ProductModelMPNPrice
RUD CHAIN 7103959 Eye Bolt, 3/8 Inch - 16 Unc Nominal Size, 35 mm Pitch | CY3KCK 71039597103959€52.02
RFQ
RUD CHAIN 7903118 Eye Bolt, 7/16 Inch - 14 Unc Nominal Size, 35 mm Pitch | CY3KCL 79031187903118€52.46
RFQ
RUD CHAIN 7103960 Eye Bolt, 1/2 Inch - 13 Unc Nominal Size, 42 mm Pitch | CY3KCM 71039607103960€55.50
RFQ
RUD CHAIN 7103961 Eye Bolt, 5/8 Inch - 11 Unc Nominal Size, 49 mm Pitch | CY3KCN 71039617103961€63.30
RFQ
RUD CHAIN 7103962 Eye Bolt, 3/4 Inch - 10 Unc Nominal Size, 58 mm Pitch | CY3KCP 71039627103962€94.30
RFQ
RUD CHAIN 7103964 Eye Bolt, 1 Inch - 8 Unc Nominal Size, 70 mm Pitch | CY3KCR 71039647103964€118.13
RFQ
RUD CHAIN 7999385 Eye Bolt, 1 1/8 Inch - 8 Un Nominal Size, 70 mm Pitch | CY3KCT 79993857999385€141.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7103963 Eye Bolt, 7/8 Inch - 9 Unc Nominal Size, 58 mm Pitch
€94.30 /unit