RUD CHAIN 7908496 Collar Nut, M80 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KAV

RUD CHAIN 7908496 Collar Nut, M80 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M

Item: CY3KAV Model: 7908496
In Stock

Get it by Monday, Jun 16

€944.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Nominal SizeM80

Shipping Info:

Ship weight (kg) 6.8265

Product Variants

ProductModelMPNPrice
RUD CHAIN 7999223 Collar Nut, M72 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KAU 79992237999223€404.74
RFQ
RUD CHAIN 7998633 Collar Nut, M90 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KAW 79986337998633€641.97
RFQ
RUD CHAIN 7995287 Collar Nut, M8 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KEU 79952877995287€7.68
RFQ
RUD CHAIN 7995288 Collar Nut, M10 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KEV 79952887995288€10.10
RFQ
RUD CHAIN 7995289 Collar Nut, M12 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KEW 79952897995289€10.10
RFQ
RUD CHAIN 7900833 Collar Nut, M14 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KEX 79008337900833€11.72
RFQ
RUD CHAIN 7995290 Collar Nut, M16 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M | CY3KEY 79952907995290€10.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7908496 Collar Nut, M80 Nominal Size, Grade 10, Crack Tested, Height 1.5 x M
€944.66 /unit