RUD CHAIN 7907509 Eye Bolt, M64 Nominal Size, 177 mm Pitch | CY3KBT

RUD CHAIN 7907509 Eye Bolt, M64 Nominal Size, 177 mm Pitch

Item: CY3KBT Model: 7907509
Limited Availability
€1,511.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal SizeM64
Nominal Wll (kg)20000 Kg
Pitch177 mm

Product Variants

ProductModelMPNPrice
RUD CHAIN 7900909 Eye Bolt, M6 Nominal Size, 28 mm Pitch | CY3KAJ 79009097900909€57.39
RFQ
RUD CHAIN 7100554 Eye Bolt, M8 Nominal Size, 35 mm Pitch | CY3KAX 71005547100554€48.83
RFQ
RUD CHAIN 7100555 Eye Bolt, M10 Nominal Size, 35 mm Pitch | CY3KAY 71005557100555€49.30
RFQ
RUD CHAIN 7100556 Eye Bolt, M12 Nominal Size, 42 mm Pitch | CY3KAZ 71005567100556€60.83
RFQ
RUD CHAIN 7100557 Eye Bolt, M14 Nominal Size, 42 mm Pitch | CY3KBA 71005577100557€98.88
RFQ
RUD CHAIN 7100558 Eye Bolt, M16 Nominal Size, 49 mm Pitch | CY3KBB 71005587100558€69.24
RFQ
RUD CHAIN 7992219 Eye Bolt, M18 Nominal Size, 49 mm Pitch | CY3KBC 79922197992219€84.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7907509 Eye Bolt, M64 Nominal Size, 177 mm Pitch
€1,511.54 /unit