LITTLE GIANT 514630 Sewage Pump, 230V AC, Manual, 160 gpm Flow Rate At 10 ft. Of Head | CJ3HJE

LITTLE GIANT PUMPS 514630 16S-CIM Sewage Pump, 230V AC, Manual, 160 gpm Flow Rate At 10 ft. Of Head

Item: CJ3HJE Model: 514630Cross Ref: 783WZ8 / 16S-CIM
In Stock

Get it by Thursday, Jun 12

€1,123.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewage Pump
Amps11A
Body Dia.9.89"
Cord Length40 ft.
Duty CycleContinuous
Flow Rate @ 10 Ft.160 GPM
Flow Rate @ 15 Ft.130 GPM
Flow Rate @ 20 Ft.100 GPM
Frequency60 Hz
Gauge16 ga.
Housing MaterialCast Iron
Impeller MaterialCast Iron
Max. Head35 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.2"
Min. Sump Pit Dia.18"
Motor TypePermanent Split Capacitor
No. Of Conductors3
Outlet Size3"
Outlet TypeFNPT
Overall Height16 5/32"
Phase1
Rpm1625 RPM
Shaft Seal MaterialCarbon Ceramic, Nitrile Rubber
Switch ActuationManual
Switch Electrical ConnectionManual
Thermal ProtectionYes
Voltage230V AC
Width At Widest Point14 1/16"
Agency CompliancecCSAus Listed
Body MaterialCast Iron
Discharge3" FNPT
Flow Rate @ 10 Ft. Of Head160 GPM
Flow Rate @ 15 Ft. Of Head130 GPM
Flow Rate @ 20 Ft. Of Head100 GPM
Gauge/conductor16/3
Hp1 hp
Hz60 Hz
Manufacturers Warranty Length3 yrs.
Max. Diameter Solids2"
Phase - Pumps1
Rated Voltage230V AC
Shaft Seal Material - PumpsCeramic, Nitrile Rubber, Carbon

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)43.69
Ship length (cm)35.81
Ship width (cm)25.15
Country of OriginUS

Product Variants

ProductModelSwitch ActuationFlow Rate @ 10 Ft.HpAmpsBody Dia.Flow Rate @ 15 Ft.Impeller MaterialOutlet SizePrice
LITTLE GIANT 511432 Sewage Pump, 115V AC, Manual, 100 gpm Flow Rate At 10 ft. Of Head | CJ3HJG 511432Manual100 GPM1/2 hp11A8 3/5"80 GPMNylon2"€744.52
LITTLE GIANT 511431 Sewage Pump, 115V AC, Integral Snap-Action Float, 2 Inch Max. Dia Solids | CJ3HJH 511431Integral Snap-Action Float100 GPM1/2 hp11A8 3/5"80 GPMNylon2"€794.94
LITTLE GIANT 509413 Sewage Pump, 115V AC, Manual, 80 gpm Flow Rate At 10 ft. Of Head | CJ3HJJ 509413Manual80 GPM4/10 hp8A8 3/5"60 GPMNylon2"€625.39
LITTLE GIANT 514320 Sewage Pump, 115V AC, Manual, 100 gpm Flow Rate At 10 ft. Of Head | CJ3HJK 514320Manual100 GPM1/2 hp11.6A9.89"65 GPMCast Iron2"€1,521.21
LITTLE GIANT 511931 Sewage Pump, 115V AC, Snap Action Vertical Float, 2 Inch Max. Dia Solids | CJ3HJM 511931Snap Action Vertical Float100 GPM1/2 hp11A8 3/5"80 GPMThermoplastic Elastomer2"€629.96
LITTLE GIANT 511433 Sewage Pump, 115V AC, Piggyback Mechanical Float Switch, 2 Inch Max. Dia Solids | CJ3HJP 511433Piggyback Mechanical100 GPM1/2 hp11A8 3/5"80 GPMNylon2"€390.06
LITTLE GIANT 509412 Sewage Pump, 115V AC, Piggyback Mechanical Float Switch, 2 Inch Max. Dia Solids | CJ3HJQ 509412Piggyback Mechanical80 GPM4/10 hp8A8 3/5"60 GPMNylon2"€438.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 514630 16S-CIM Sewage Pump, 230V AC, Manual, 160 gpm Flow Rate At 10 ft. Of Head
€1,123.65 /unit