RUD CHAIN 56868 Eye Bolt, M12 x 1 Nominal Size, 41 mm Pitch | CY3JPZ

RUD CHAIN 56868 Eye Bolt, M12 x 1 Nominal Size, 41 mm Pitch

Item: CY3JPZ Model: 56868
Limited Availability
€77.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal SizeM12 x 1
Nominal Wll (kg)400 Kg
Pitch41 mm

Product Variants

ProductModelMPNPrice
RUD CHAIN 7985047 Eye Bolt, M10 x 1 Nominal Size, 34 mm Pitch | CY3JPX 79850477985047€62.65
RFQ
RUD CHAIN 56877 Eye Bolt, M10 x 1.25 Nominal Size, 34 mm Pitch | CY3JPY 5687756877€62.65
RFQ
RUD CHAIN 56869 Eye Bolt, M12 x 1.25 Nominal Size, 41 mm Pitch | CY3JQA 5686956869€77.60
RFQ
RUD CHAIN 59830 Eye Bolt, M12 x 1.5 Nominal Size, 41 mm Pitch | CY3JQB 5983059830€77.60
RFQ
RUD CHAIN 53844 Eye Bolt, M14 x 1.5 Nominal Size, 48 mm Pitch | CY3JQC 5384453844€90.73
RFQ
RUD CHAIN 59832 Eye Bolt, M16 x 1.5 Nominal Size, 48 mm Pitch | CY3JQD 5983259832€90.73
RFQ
RUD CHAIN 50986 Eye Bolt, M18 x 1.5 Nominal Size, 55 mm Pitch | CY3JQE 5098650986€120.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 56868 Eye Bolt, M12 x 1 Nominal Size, 41 mm Pitch
€77.60 /unit