RUBBERMAID RMRT140008 Storage Tote, 14 gal, 23 7/8 Inch x 15 7/8 Inch x 12 1/4 Inch, Dark Blue/Metallic Body | CT9FQG

RUBBERMAID RMRT140008 Storage Tote, 14 gal, 23 7/8 Inch x 15 7/8 Inch x 12 1/4 Inch, Dark Blue/Metallic Body

Item: CT9FQG Model: RMRT140008Cross Ref: 60VZ19
In Stock

Get it by Thursday, Jun 12

€33.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tote
Body ColorBlue, Metallic
Length23 7/8"
Lid ColorBlue, Metallic
Load Capacity116.83 lbs.
MaterialPlastic
Max. Ambient Temp.100°F
Min. Ambient Temp.0°F
NestableYes
Nsf CertifiedNo
Overall Height12 1/4"
Overall Width15 7/8"
Volume Capacity14 gal.

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)31.12
Ship length (cm)60.64
Ship width (cm)40.32
Country of OriginUS

Product Variants

ProductModelVolume CapacityOverall WidthOverall HeightBody ColorLid ColorLoad CapacityNestableNsf CertifiedPrice
RUBBERMAID RMCC410001 Storage Tote, 10.3 gal, 29 Inch x 17 3/4 Inch x 6 1/8 Inch, Clear Body, Clear Lid | CT9FPU RMCC41000110.3 gal.17 3/4"6 1/8"ClearClear85.54 lbs.YesNo€37.81
RUBBERMAID RMCC710000 Storage Tote, 17.8 gal, 23 1/2 Inch x 18 5/8 Inch x 12 1/4 Inch, Clear Body, Clear Lid | CT9FPV RMCC71000017.8 gal.18 5/8"12 1/4"ClearClear148.13 lbs.YesNo€40.28
RUBBERMAID RMRT180000 Storage Tote, 18 gal, 23 7/8 Inch x 16 3/8 Inch x 17 1/2 Inch, Dark Blue/Metallic Body | CT9FPW RMRT18000018 gal.16 3/8"17 1/2"Blue, MetallicBlue, Metallic150.21 lbs.YesNo€32.71
RUBBERMAID RMCC950001 Storage Tote, 23.8 gal, 29 Inch x 17 3/4 Inch x 13 1/4 Inch, Clear Body, Clear Lid | CT9FPX RMCC95000123.8 gal.17 3/4"13 1/4"ClearClear198.2 lbs.YesNo€55.37
RUBBERMAID RMRT250002 Storage Tote, 25 gal, 28 7/8 Inch x 19 7/8 Inch x 16 3/4 Inch, Dark Blue/Metallic Body | CT9FPY RMRT25000225 gal.19 7/8"16 3/4"Blue, MetallicBlue, Metallic208.63 lbs.YesNo€48.53
RUBBERMAID RMRT030003 Storage Tote, 3 gal, 15 3/4 Inch x 10 5/8 Inch x 7 Inch, Dark Blue/Metallic Body, Nestable | CT9FPZ RMRT0300033 gal.10 5/8"7"Blue, MetallicBlue, Metallic8.34 lbs.YesNo€15.67
RUBBERMAID RMRT310000 Storage Tote, 31 gal, 32 1/4 Inch x 20 3/8 Inch x 16 3/4 Inch, Dark Blue/Metallic Body | CT9FQA RMRT31000031 gal.20 3/8"16 3/4"Blue, MetallicBlue, Metallic258.7 lbs.YesNo€55.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID RMRT140008 Storage Tote, 14 gal, 23 7/8 Inch x 15 7/8 Inch x 12 1/4 Inch, Dark Blue/Metallic Body
€33.66 /unit