Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID GRFG4512L60000 Door Hardware Kit | CT9FDC

RUBBERMAID GRFG4512L60000 Door Hardware Kit

Item: CT9FDC Model: GRFG4512L60000Cross Ref: 33PW66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardware Kit
Fits BrandRubbermaid Commercial
For Use With Mfr. Model NumberFG451200BLA, FG453200BLA, FG453300BLA, FG454800BLA
Compatible With Manufacturer Part Number4512, 4532, 4533, 4548
Overall Depth2 3/4"
Overall Height3/4"
Overall Width2"
Overall Wxd2" x 2-3/4"
Product TypeDoor Hardware Kit

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
RUBBERMAID FG4535L20000 Bracket Hardware Kit | CT9EVC FG4535L20000FG4535L20000-
RFQ
RUBBERMAID GRFG3964L50000 Plaza Container Hardware Kit | CT9EYY GRFG3964L50000GRFG3964L50000€72.69
RUBBERMAID FG4500M20000 Hardware Kit | CT9FCX FG4500M20000FG4500M20000€4.05
RUBBERMAID FG6189L10000 Hardware Kit, 14J684/1RF35/8VMF8 | CT9FCY FG6189L10000FG6189L10000€59.06
RUBBERMAID FG4510L30000 Hardware Kit, 1FD39/1FD42/1FD47/1FG43/4ACA1/4BU68 | CT9FCZ FG4510L30000FG4510L30000€19.44
RUBBERMAID FG4475L20000 Hardware Kit, 4AAW2/4AAW3/4AAW4/4AAW5/4AAW6/4AAW7 | CT9FDA FG4475L20000FG4475L20000-
RFQ
RUBBERMAID FG6122L10000 Hardware Kit, FG612400YEL | CT9FDB FG6122L10000FG6122L10000€2.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID GRFG4512L60000 Door Hardware Kit
€36.10 /unit