Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ STP277P07M Surge Protection Device, Plugable, 277V, 75kA, 1 Pole | CH6BRL

MERSEN FERRAZ STP277P07M Surge Protection Device, Plugable, 277V, 75kA, 1 Pole

Item: CH6BRL Model: STP277P07MCross Ref: 491G66
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Body MaterialPolyethelene Terphthalate
Frequency0.833 Hz
Height2.81"
Length4.19"
Number Of Poles1
Rated Torque35.4 lbs.-in.
Width0.69"
Amps75 kA
Basic MaterialNonmetallic
ColorGray
Depth2.81"
Enclosure MaterialPolyethylene Terephthalate
FilteringNo
IncludesForm C Dry Contact
Lightning Impulse Current75 kA
Mounting StyleDIN Rail
Nominal Discharge Current20 kA
Number Of Wires2
PhaseSingle
StandardsANSI/UL 1449 4TH EDITION, ANSI/IEEE C62.41.1, C62.41.2, C62.45, ROHS COMPLIANT, TYPE 1
System ConnectionParallel
Voltage277V AC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.14
Ship length (cm)10.64
Ship width (cm)1.75
Country of OriginMX

Product Variants

ProductModelNumber Of PolesHeightBody MaterialRated TorquePrice
MERSEN FERRAZ SP07U175 Surge Protection Device Plug, 175V, 75kA | CH6BNR SP07U17511.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U275 Surge Protection Device Plug, 275V, 75kA | CH6BNT SP07U27511.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U320 Surge Protection Device Plug, 320V, 75kA | CH6BNU SP07U32011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U420 Surge Protection Device Plug, 420V, 75kA | CH6BNV SP07U42011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U550 Surge Protection Device Plug, 550V, 75kA | CH6BNW SP07U55011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ ST1000PV Surge Protection Device, 1000V, 50kA, 3 Pole | CH6BNX ST1000PV32.7"Polyethelene Terphthalate-€318.84
MERSEN FERRAZ ST1000PVM Surge Protection Device, 1000V, 50kA, 3 Pole | CH6BNY ST1000PVM32.7"Polyethelene Terphthalate--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ STP277P07M Surge Protection Device, Plugable, 277V, 75kA, 1 Pole
€253.52 /unit