RUBBERMAID FGS55SSTSSPL Trash Can 51 Gallon Stainless Steel | AC2GXW 2KDJ4

RUBBERMAID FGS55SSTSSPL Trash Can 51 Gallon Stainless Steel

Item: AC2GXW Model: FGS55SSTSSPLCross Ref: 2KDJ4
In Stock

Get it by Tuesday, Jun 10

€2,314.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Bottom Dia.24 1/2"
ColorGray
Container Basic MaterialMetal, Plastic
Container Depth24 1/2"
Container Product GroupingTrash Can
Container StrengthHeavy Duty
Depth24 1/2"
Dia.24 1/2"
Diameter24 1/2"
FeaturesPerforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner. Leg Levelers For Sta
FinishPowder Coat
Height35 1/2"
Indoor/outdoorOutdoor
Lid OptionsNo Lid
LocationOutdoor
MaterialRigid Plastic, Stainless Steel
Material GroupingMetal
MobilityStationary
Number Of Openings1
Primary Container ColorGray
ShapeRound
Specific Container MaterialStainless Steel
StrengthHeavy Duty
TopOpen
Top DesignOpen
Top Dia.24 1/2"
Trash Container Capacity51 gal.
Width, Diameter24"
Container ShapeRound
Lid ConnectionNone
Rigid Liner MaterialPlastic
StandardsADA COMPLIANT
Width/diameter24"

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)94.62
Ship length (cm)66.04
Ship width (cm)66.04
HS code7323930080
Country of OriginUS

Product Variants

ProductModelHeightColorDepthWidth, DiameterSpecific Container MaterialTrash Container CapacityFinishTop DesignPrice
RUBBERMAID FG9W2100GRAY Trash Can 65 Gallon Gray | AA9NMN 1EC45 FG9W2100GRAY41 3/4"Gray32.328"---UV ProtectantHinged€381.51
RUBBERMAID FG9W2173BLUE Trash Can 65 Gallon Blue | AA9NMP 1EC46 FG9W2173BLUE41 3/4"Blue32 21/64"---UV ProtectantHinged-
RFQ
RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray | AA9NMR 1EC48 FG9W2200GRAY45 2/5"Gray32.328"---UV ProtectantHinged€444.40
RUBBERMAID FG9W2273BLUE Trash Can 95 Gallon Blue | AA9NMT 1EC49 FG9W2273BLUE45 2/5"Blue32.328"28 3/4"Plastic95 gal.UV ProtectantHinged€444.40
RUBBERMAID FG843088BLA Trash Can 35 Gallon Black | AB9WCT 2FTE4 FG843088BLA41"Black21 1/2"---UV ProtectantDome€751.67
RUBBERMAID FG917188BLA Trash Can 45 Gallon Black | AB9WCU 2FTE8 FG917188BLA41 1/2"Black25"---UV ProtectantDome€1,000.88
RUBBERMAID FG917388BEIG Trash Can 45 Gallon Beige | AB9WCV 2FTE9 FG917388BEIG41 1/2"Beige25"---UV ProtectantHinged€888.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGS55SSTSSPL Trash Can 51 Gallon Stainless Steel
€2,314.31 /unit