RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray | AA9NMR 1EC48

RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray

Item: AA9NMR Model: FG9W2200GRAYCross Ref: 1EC48
In Stock

Get it by Tuesday, Jun 10

€470.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
ColorGray
Depth32.328"
FinishUV Protectant
Height45 2/5"
Length35 2/5"
MaterialMDPE
Number Of Openings1
ShapeRectangular
StrengthHeavy Duty
TopHinged
Top DesignHinged
Width27.333"
Container Product GroupingRollout Trash Can
Container ShapeRectangular
Includes(2) Heavy-Duty Wheels
Lid ConnectionHinged
Material GroupingPlastic
MobilityWheeled
StandardsMEETS ANSI Z245.60-1999 FOR TYPES B AND G
Top TypeFlat
Width/diameter28 3/4"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)113.54
Ship length (cm)91.95
Ship width (cm)69.09
HS code3924905650
Country of OriginUS

Product Variants

ProductModelHeightColorDepthWidth, DiameterSpecific Container MaterialTrash Container CapacityFinishTop DesignPrice
RUBBERMAID FG9W2100GRAY Trash Can 65 Gallon Gray | AA9NMN 1EC45 FG9W2100GRAY41 3/4"Gray32.328"---UV ProtectantHinged€381.51
RUBBERMAID FG9W2173BLUE Trash Can 65 Gallon Blue | AA9NMP 1EC46 FG9W2173BLUE41 3/4"Blue32 21/64"---UV ProtectantHinged-
RFQ
RUBBERMAID FG9W2273BLUE Trash Can 95 Gallon Blue | AA9NMT 1EC49 FG9W2273BLUE45 2/5"Blue32.328"28 3/4"Plastic95 gal.UV ProtectantHinged€444.40
RUBBERMAID FG843088BLA Trash Can 35 Gallon Black | AB9WCT 2FTE4 FG843088BLA41"Black21 1/2"---UV ProtectantDome€751.67
RUBBERMAID FG917188BLA Trash Can 45 Gallon Black | AB9WCU 2FTE8 FG917188BLA41 1/2"Black25"---UV ProtectantDome€1,000.88
RUBBERMAID FG917388BEIG Trash Can 45 Gallon Beige | AB9WCV 2FTE9 FG917388BEIG41 1/2"Beige25"---UV ProtectantHinged€888.17
RUBBERMAID FG917388BLA Trash Can 45 Gallon Black | AB9WCW 2FTF1 FG917388BLA41 1/2"Black25"---UV ProtectantHinged€888.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9W2200GRAY Trash Can 95 Gallon Gray
€470.54 /unit