Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGS22600GY00 Wall Washing Kit Pad Cotton | AC3JZV 2U644

RUBBERMAID FGS22600GY00 Wall Washing Kit Pad Cotton

Item: AC3JZV Model: FGS22600GY00Cross Ref: 2U644
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€104.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Washing Kit
ColorNatural
Color Coding SystemNo
Connection TypeCover Slips On
Handle Length60"
Handle MaterialAluminum
Head Length2 1/2"
Head Width7 1/2"
LaunderableYes
MaterialCotton
Mop TypePad

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)4.32
Ship length (cm)156.72
Ship width (cm)21.08
HS code9603908050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGS22600GY00 Wall Washing Kit Pad Cotton
€104.56 /unit