Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGH24600GY00 Mop Handle 60in. Fiberglass Gray | AE4VQD 5N392

RUBBERMAID FGH24600GY00 Mop Handle 60in. Fiberglass Gray

Item: AE4VQD Model: FGH24600GY00Cross Ref: 5N392
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€39.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Handle
Color Coding SystemYes
Connection TypeClamp
Handle ColorGray
Handle Length60"
Handle MaterialFiberglass
Headband Size5"
MaterialFiberglass
Product TypeMop Handle
Resistance PropertiesCorrosion Resistant
Tip MaterialPolypropylene

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.59
Ship length (cm)152.4
Ship width (cm)7.87
HS code7615109100
Country of OriginUS

Product Variants

ProductModelConnection TypeHandle LengthHandle ColorHeadband SizeHandle MaterialColor Coding SystemPrice
RUBBERMAID FGH145000000 Mop Handle 54in. Fiberglass Gray | AA6NKY 14J832 FGH145000000Side Gate54"Gray1"FiberglassYes€45.65
RUBBERMAID FGH245000000 Mop Handle 54in. Fiberglass Gray | AA6NKZ 14J833 FGH245000000Gripper Clamp54"Gray5"FiberglassYes€49.37
RUBBERMAID FGH24600BL00 Mop Handle 60in. Fiberglass Blue | AE4VFE 5MY19 FGH24600BL00Clamp60"Blue5"FiberglassYes€40.95
RFQ
RUBBERMAID FGH14600BL00 Mop Handle 60in. Fiberglass Blue | AE4VFJ 5MY23 FGH14600BL00Side Gate60"Blue1"FiberglassYes€41.72
RUBBERMAID FGH14600RD00 Mop Handle 60in. Fiberglass Red | AE4VFL 5MY25 FGH14600RD00Side Gate60"Red1"FiberglassYes€41.72
RFQ
RUBBERMAID FGH14600GY00 Mop Handle 60in. Fiberglass Gray | AE4VPZ 5N241 FGH14600GY00Side Gate60"Gray1"FiberglassYes€41.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGH24600GY00 Mop Handle 60in. Fiberglass Gray
€39.84 /unit