Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGH14600RD00 Mop Handle 60in. Fiberglass Red | AE4VFL 5MY25

RUBBERMAID FGH14600RD00 Mop Handle 60in. Fiberglass Red

Item: AE4VFL Model: FGH14600RD00Cross Ref: 5MY25
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€41.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Handle
Color Coding SystemYes
Connection TypeSide Gate
Handle ColorRed
Handle Length60"
Handle MaterialFiberglass
Headband Size1"
MaterialFiberglass
Product TypeMop Handle
Resistance PropertiesCorrosion Resistant
Tip MaterialPolypropylene

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)3.81
Ship length (cm)152.4
Ship width (cm)19.3
HS code3926909980
Country of OriginUS

Product Variants

ProductModelConnection TypeHandle LengthHandle ColorHeadband SizeHandle MaterialColor Coding SystemPrice
RUBBERMAID FGH145000000 Mop Handle 54in. Fiberglass Gray | AA6NKY 14J832 FGH145000000Side Gate54"Gray1"FiberglassYes€45.65
RUBBERMAID FGH245000000 Mop Handle 54in. Fiberglass Gray | AA6NKZ 14J833 FGH245000000Gripper Clamp54"Gray5"FiberglassYes€49.37
RUBBERMAID FGH24600BL00 Mop Handle 60in. Fiberglass Blue | AE4VFE 5MY19 FGH24600BL00Clamp60"Blue5"FiberglassYes€40.95
RFQ
RUBBERMAID FGH14600BL00 Mop Handle 60in. Fiberglass Blue | AE4VFJ 5MY23 FGH14600BL00Side Gate60"Blue1"FiberglassYes€41.72
RUBBERMAID FGH14600GY00 Mop Handle 60in. Fiberglass Gray | AE4VPZ 5N241 FGH14600GY00Side Gate60"Gray1"FiberglassYes€41.72
RFQ
RUBBERMAID FGH24600GY00 Mop Handle 60in. Fiberglass Gray | AE4VQD 5N392 FGH24600GY00Clamp60"Gray5"FiberglassYes€40.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGH14600RD00 Mop Handle 60in. Fiberglass Red
€41.72 /unit